Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 091004 Automotive Circuit Breaker 150a 30vdc | AF7HTN 21DJ02

VELVAC 091004 Automotive Circuit Breaker 150a 30vdc

Item: AF7HTN Model: 091004Cross Ref: 21DJ02
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomotive Circuit Breaker
Amps150A
Depth1"
Height1"
MaterialBakelite
MountingPlug In
Reset TypeManual
Terminal ConnectionBlade
Voltage30V DC
Width3"
Circuit Breaker TypeEconomic Amp Circuit Breaker
Compatible Product TypeAuxiliary And Accessory Circuits
Interrupt Rating3 kA at 30V DC
Material Of ConstructionBakelite
Mounting StyleFlush
StandardsSAE J1625

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)5.72
HS code8536200020
Country of OriginTW

Product Variants

ProductModelAmpsMountingTerminal ConnectionVoltageDepthHeightMaterialPrice
VELVAC 091003 Automotive Circuit Breaker 150a 30vdc | AF7HTM 21DJ01 091003150APlug InBlade30V DC1"1"-€119.98
VELVAC 091005 Automotive Circuit Breaker 60a 30vdc | AF7HTP 21DJ03 09100560APlug InBlade30V DC1"1"-€112.42
VELVAC 091006 Automotive Circuit Breaker 80a 30vdc | AF7HTQ 21DJ04 09100680APlug InBlade30V DC1"1"-€106.56
VELVAC 091007 Automotive Circuit Breaker 100a 30vdc | AF7HTR 21DJ05 091007100APlug InBlade30V DC1"1"-€100.21
VELVAC 091008 Automotive Circuit Breaker 120a 30vdc | AF7HTT 21DJ06 091008120APlug InBlade30V DC1"1"-€122.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 091004 Automotive Circuit Breaker 150a 30vdc
€118.65 /unit