Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 055060 Junction Box 3-1/4 | AG9PHW 21DH88

VELVAC 055060 Junction Box 3-1/4

Item: AG9PHW Model: 055060Cross Ref: 21DH88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box
ColorBlack
Diameter1"
Height6.562"
Length3 1/4"
MaterialPlastic
Width4"
Connection TypeBrass
IncludesAll Fasteners, Grommets
Overall Length3 1/4"
Overall Width4"
Product TypeJunction Box

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)6.35
Ship length (cm)22.86
Ship width (cm)6.99
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 055060 Junction Box 3-1/4
€29.96 /unit