VELVAC 050001-7 Trailer Cable 14 Gauge Solid 60V PVC Mlticolor | AH4WPK 35NL25

VELVAC 050001-7 Trailer Cable 14 Gauge Solid 60V PVC Mlticolor

Item: AH4WPK Model: 050001-7Cross Ref: 35NL25
In Stock

Get it by Tuesday, Jun 10

€851.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Cable
ColorBlack, Green, Red, White , Multi Color
Conductor DesignStranded
Conductor MaterialCopper
Insulation MaterialPVC
Jacket ColorBlack
Max. Voltage60V DC
No. Of Conductors4
Nominal Outside Dia.0.43"
Number Of Conductors4
Size14 AWG
Spool Length500 ft.
Stranded / SolidStranded
Temp. Range-4°F to +176°F
Wire Size (wire And Cable)14 AWG , Trailer Cable
Wire Size - Wire And Cable14 AWG
Length500 ft.
Product TypeTrailer Cable
StandardsSAE J2394
Trade DesignationGPT
Voltage60V

Shipping Info:

Ship weight (kg) 29.79
Ship height (cm)33.53
Ship length (cm)40.64
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsSizeNominal Outside Dia.Spool LengthConductor MaterialInsulation MaterialMax. VoltageStranded / SolidPrice
VELVAC 050001 Trailer Cable 14 Gauge Solid 60V PVC Mlticolor | AH4WPJ 35NL24 050001414 AWG0.43"100 ft.CopperPVC60V DCStranded€193.09
VELVAC 050007 Trailer Cable 14 Gauge Solid 60V PVC Mlticolor | AH4WPL 35NL26 050007614 AWG0.57"100 ft.CopperPVC60V DCStranded€273.57
VELVAC 050019 Trailer Cable 12 Gauge Solid 60V PVC Mlticolor | AH4WPM 35NL27 050019712 AWG0.63"100 ft.CopperPVC60V DCStranded€428.78
VELVAC 050019-7 Trailer Cable 12 Gauge Solid 60V PVC Mlticolor | AH4WPN 35NL28 050019-7712 AWG0.63"500 ft.CopperPVC60V DCStranded€2,163.48
VELVAC 050042 Trailer Cable 14 Gauge Solid 60V PVC Mlticolor | AH4WPP 35NL29 050042714 AWG0.57"100 ft.CopperPVC60V DCStranded€287.10
VELVAC 050042-7 Trailer Cable 14 Gauge Solid 60V PVC Mlticolor | AH4WPQ 35NL30 050042-7714 AWG0.57"500 ft.CopperPVC60V DCStranded€1,304.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 050001-7 Trailer Cable 14 Gauge Solid 60V PVC Mlticolor
€851.43 /unit