Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 035175-1 Gladhand Seal With Screen Service - Pack Of 4 | AE3LTQ 5DYV6

VELVAC 035175-1 Gladhand Seal With Screen Service - Pack Of 4

Item: AE3LTQ Model: 035175-1Cross Ref: 5DYV6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGladhand Seal with Screen
ColorBlue
MaterialPolyurethane
TypeService
IncludesBuilt" Stainless Steel Screen
Includes Dust FlapNo
Inside Dia.5/8"
Outside Diameter1 13/32"
Package TypePacket
Seal MaterialPolyurethane
Seal StyleClosed Face
Thickness0.37"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.03
Ship length (cm)10.16
Ship width (cm)5.08
HS code3926904590
Country of OriginCN

Product Variants

ProductModelColorMaterialTypePkg. Qty.Price
VELVAC 035141-1 Gladhand Seal With Flap Buna N Black - Pack Of 2 | AB9TZV 2FAC7 035141-1BlackBuna N CompoundWith Flap2€4.37
VELVAC 035177-1 Gladhand Seal With Screen Universal - Pack Of 4 | AE3LTR 5DYV7 035177-1BlackPolyurethaneUniversal4€21.29
VELVAC 035176-1 Gladhand Seal With Screen Emergency - Pack Of 4 | AE3LTT 5DYV8 035176-1RedPolyurethaneEmergency4€21.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 035175-1 Gladhand Seal With Screen Service - Pack Of 4
€22.54 /pack