Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 035033-1 Service Gladhand Seal - Pack Of 10 | AB9FEA 2CTT3

VELVAC 035033-1 Service Gladhand Seal - Pack Of 10

Item: AB9FEA Model: 035033-1Cross Ref: 2CTT3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemService Gladhand Seal
ColorBlue
MaterialIron
Durometer68-70A
IncludesPolyurethane Seal
Includes Dust FlapNo
Includes ScreenNo
Package TypePacket
Seal MaterialPolyurethane
Seal StyleFull Face
Seals Per Package10

Shipping Info:

Ship weight (kg) 5.499
Ship height (cm)6.6
Ship length (cm)31.75
Ship width (cm)15.75
HS code8708998180
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 035033-1 Service Gladhand Seal - Pack Of 10
€182.37 /pack