Flat Shipping

Flat Shipping at €24.99 + VAT

VELCRO 2X4KIHLM Reclosable Fastener, Rubber Adhesive, 4 Inch Size, 2 Inch Width, Black, 50 PK | CU7QUQ

VELCRO 2X4KIHLM Reclosable Fastener, Rubber Adhesive, 4 Inch Size, 2 Inch Width, Black, 50 PK

Item: CU7QUQ Model: 2X4KIHLMCross Ref: 30PE33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReclosable Fastener
Adhesive TypeRubber Adhesive
Backing MaterialNylon
CharacteristicsIndustrial Strength Hook-And-Loop
ColorBlack
Flame RetardantNo
Hook And Loop TypeHook And Loop
Includes50 Sets Per Package
Length4"
ShapeStrip
Shear Strength14 psi
Width2"
Bonding MethodPressure
Bonding TypeAdhesive
For LocationIndoor/Outdoor
MaterialNylon
Operating Temperature - Maximum180°F
Operating Temperature - Minimum-20°F
Overall Length4"
Overall Width2"
ProfileStandard Height
Resistance PropertiesWater Resistant

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
VELCRO 190388 Sew-On Fastener, No Adhesive, 75 Ft, 1 Inch Width, White | CU7QQJ 1903881903881€41.65
VELCRO 156383 Sew-On Tape, No Adhesive, 150 Ft, 1 Inch Width, Black | CU7QQK 1563831563831€107.24
VELCRO 199707 Sew-On Tape, No Adhesive, 150 Ft, 1 Inch Width, White | CU7QQL 1997071997071€107.24
VELCRO 172208 Sew-On Tape, No Adhesive, 150 Ft, 2 Inch Width, Black | CU7QQM 1722081722081€189.53
VELCRO 177209 Sew-On Tape, No Adhesive, 150 Ft, 2 Inch Width, Black, Loop | CU7QQN 1772091772091€189.53
VELCRO 186786 Sew-On Tape, No Adhesive, 150 Ft, 2 Inch Width, White | CU7QQP 1867861867861€189.53
VELCRO 190528 Sew On Tape, No Adhesive, 25 Yd | CU7QQQ 1905281905281€46.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELCRO 2X4KIHLM Reclosable Fastener, Rubber Adhesive, 4 Inch Size, 2 Inch Width, Black, 50 PK
€100.28 /unit