Flat Shipping

Flat Shipping at €24.99 + VAT

VELCRO 1X18KVVS Strap Black 1x18 Inch - Pack Of 10 | AA6UTV 15A787

VELCRO 1X18KVVS Strap Black 1x18 Inch - Pack Of 10

Item: AA6UTV Model: 1X18KVVSCross Ref: 15A787
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCinch Strap
Backing MaterialNylon
ColorBlack
Flame RetardantNo
Hook And Loop TypeHook And Loop
Length1.5 ft.
ShapeStrap
Shear Strength14 psi
Width1"
Buckle MaterialPlastic
CharacteristicsFlexible
For LocationIndoor/Outdoor
Includes BuckleBuckle Included
Overall Length18"
Overall Width1"
Product TypeCinch Strap
Resistance PropertiesUV Resistant, Water Resistant, Tear Resistant
Strap MaterialNylon

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.3
Ship length (cm)11.68
Ship width (cm)14.22
HS code3926909980
Country of OriginUS

Product Details:

    • Characteristics: Adjustable Stretchable Cinch Strap With Plastic Buckle

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELCRO 1X18KVVS Strap Black 1x18 Inch - Pack Of 10
€87.36 /unit