Flat Shipping

Flat Shipping at €24.99 + VAT

VELCRO 192296 Reclosable Lp Diameter 3/4 White - Pack Of 1028 | AE4DDU 5JLC6

VELCRO 192296 Reclosable Lp Diameter 3/4 White - Pack Of 1028

Item: AE4DDU Model: 192296Cross Ref: 5JLC6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReclosable Fastener Shapes
Adhesive TypeAcrylic Adhesive
Backing MaterialNylon
ColorWhite
Flame RetardantNo
Hook And Loop TypeLoop
Length25 yd.
ShapeDots
Shear Strength14 psi
Width3/4"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)3.18
Ship length (cm)27.94
Ship width (cm)27.94
HS code3919905060
Country of OriginUS

Product Details:

    • Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Product Variants

ProductModelMPNPkg. Qty.Price
VELCRO 197579 Reclosable Hook Diameter 3/8 White - Pack Of 1800 | AE3YBN 5GTT3 1975791975791€49.98
VELCRO 197578 Reclosable Lp Diameter 3/8 White - Pack Of 1800 | AE3YBP 5GTT4 1975781975781€49.98
VELCRO 183264 Reclosable Hook Diameter 3/8 Black - Pack Of 1800 | AE3YBQ 5GTT5 1832641832641€49.98
VELCRO 196334 Reclosable Lp Diameter 3/8 Black - Pack Of 1800 | AE3YBR 5GTT6 1963341963341€49.98
VELCRO 192268 Reclosable Hook Diameter 1/2 White - Pack Of 1440 | AE3YBT 5GTT7 1922681922681€53.63
VELCRO 192245 Reclosable Lp Diameter 1/2 White - Pack Of 1440 | AE3YBU 5GTT8 1922451922451€53.63
VELCRO 194122 Reclosable Hook Diameter 1/2 Black - Pack Of 1440 | AE3YBV 5GTT9 1941221941221€53.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELCRO 192296 Reclosable Lp Diameter 3/4 White - Pack Of 1028
€93.42 /unit