Flat Shipping

Flat Shipping at €24.99 + VAT

VELCRO 190999 Hook-and-Loop, No Adhesive, 5 ft, 1 Inch Width, Flame Retardant, Brown, Loop | CU7QRF

VELCRO 190999 Hook-and-Loop, No Adhesive, 5 ft, 1 Inch Width, Flame Retardant, Brown, Loop

Item: CU7QRF Model: 190999Cross Ref: 799H35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€778.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
Bonding TypeSew-On
ColorBrown
For LocationIndoor/Outdoor
Hook And Loop TypeLoop
MaterialStainless Steel
Operating Temperature - Maximum800°F
Operating Temperature - Minimum-40°F
Overall Length5 ft.
Overall Width1"
Resistance PropertiesFire Resistant, Temperature Resistant
ShapeRoll
Shear Strength39.6 lbf./sq. in.

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
VELCRO 190388 Sew-On Fastener, No Adhesive, 75 Ft, 1 Inch Width, White | CU7QQJ 1903881903881€41.65
VELCRO 156383 Sew-On Tape, No Adhesive, 150 Ft, 1 Inch Width, Black | CU7QQK 1563831563831€107.24
VELCRO 199707 Sew-On Tape, No Adhesive, 150 Ft, 1 Inch Width, White | CU7QQL 1997071997071€107.24
VELCRO 172208 Sew-On Tape, No Adhesive, 150 Ft, 2 Inch Width, Black | CU7QQM 1722081722081€189.53
VELCRO 177209 Sew-On Tape, No Adhesive, 150 Ft, 2 Inch Width, Black, Loop | CU7QQN 1772091772091€189.53
VELCRO 186786 Sew-On Tape, No Adhesive, 150 Ft, 2 Inch Width, White | CU7QQP 1867861867861€189.53
VELCRO 190528 Sew On Tape, No Adhesive, 25 Yd | CU7QQQ 1905281905281€46.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELCRO 190999 Hook-and-Loop, No Adhesive, 5 ft, 1 Inch Width, Flame Retardant, Brown, Loop
€778.41 /unit