Flat Shipping

Flat Shipping at €24.99 + VAT

VELCRO 189811 Self Gripping Strap 3/4 x 12 1/2 yard White | AE4DGB 5JLJ0

VELCRO 189811 Self Gripping Strap 3/4 x 12 1/2 yard White

Item: AE4DGB Model: 189811Cross Ref: 5JLJ0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBack-to-Back Strap
Backing MaterialNylon, Polypropylene
ColorWhite
Flame RetardantNo
Hook And Loop TypeHook And Loop
Length12.5 yd.
ShapeCut To Length Roll
Shear Strength14 psi
Width3/4"
For LocationIndoor/Outdoor
For Use WithCables, Wires
Includes BuckleBuckle Not Included
Overall Length37.5 ft.
Overall Width3/4"
Product TypeStrap Roll
Resistance PropertiesUV Resistant, Water Resistant, Tear Resistant
Strap MaterialNylon, Polypropylene

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)1.91
Ship length (cm)20.32
Ship width (cm)20.32
HS code5806102400
Country of OriginUS

Product Details:

    • Characteristics: Bundles Wires or Cables Securely

Product Variants

ProductModelMPNPrice
VELCRO 189755 Self Gripping Strap W 1/2 In x 25 Yard Black | AE4DEL 5JLE2 189755189755€52.91
VELCRO 189645 Self Gripping Strap W 3/4 In x 25 yard Black | AE4DEM 5JLE3 189645189645€58.05
VELCRO 176064 Self Gripping Strap W 3/4 In x 25 yard Red | AE4DEN 5JLE4 176064176064€62.49
VELCRO 189811 Self Gripping Strap W 3/4 In x 25 yard White | AE4DEP 5JLE5 189811189811€62.49
VELCRO 176062 Self Gripping Strap W 3/4 In x 25 yard Blue | AE4DEQ 5JLE6 176062176062€62.49
VELCRO 176067 Self Gripping Strap W3/4 In x 25 yard Orange | AE4DER 5JLE7 176067176067€62.49
VELCRO 189590 Self Gripping Strap W 1 In x 25 Yard Black | AE4DET 5JLE8 189590189590€67.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELCRO 189811 Self Gripping Strap 3/4 x 12 1/2 yard White
€33.42 /unit