Flat Shipping

Flat Shipping at €24.99 + VAT

VEE GEE 83210-12 Digital Pocket Thermometer, Top Reading T-Handle Style Pocket Thermometer, T-Handle Body | CU7QND

VEE GEE 83210-12 Digital Pocket Thermometer, Top Reading T-Handle Style Pocket Thermometer, T-Handle Body

Item: CU7QND Model: 83210-12Cross Ref: 49WX89
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Pocket Thermometer
ApplicationAgricultural, Food Production, Forestry/Soil, Horticulture, Laboratory, Snow/Earth
Auto Power OffYes
BacklitNo
Body StyleT Handle
Calibration CertificateNo
Case MaterialPlastic
Data StorageNo
Digit Height1/4"
Digital Display3/8 In H x 3/4 In W Display With 4-Digit LCD- 1/4 In Digit Height
Display Height3/8"
Display PositionTop
Display Width3/4"
Folding StemNo
Food SafeNo
Includes Nist-traceable CertificateNo
Nsf RatedNo
Number Of Digits4
Quick ReadingYes
Reduced TipYes
Resolution0.1/0.1 , 0.1°F, 0.1°C
Scale TypeDigital
Stem Length5"
Stem MaterialStainless Steel
StyleTop Reading T-Handle Style
WaterproofNo
Accuracy+/-1.0°F, +/-0.5°C
Data HoldNo
Display Size3/8" H x 3/4" W
Display TypeLCD
Maximum Temperature °c100°C
Maximum Temperature °f212°F
Minimum Temperature °c-10°C
Minimum Temperature °f14°F
Pocket Thermometer StyleTop Reading T-Handle Style
Temperature Range14°F to 212°F
Temperature Resolution °c0.1°C
Temperature Resolution °f0.1°F

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VEE GEE 83210-12 Digital Pocket Thermometer, Top Reading T-Handle Style Pocket Thermometer, T-Handle Body
€63.05 /unit