Flat Shipping

Flat Shipping at €24.99 + VAT

VEE GEE 80901E-A Armored Liquid Inch Glass Thermometer, 12 Inch Length. x 3 Inch I mmersion | CU7QMN

VEE GEE 80901E-A Armored Liquid Inch Glass Thermometer, 12 Inch Length. x 3 Inch I mmersion

Item: CU7QMN Model: 80901E-ACross Ref: 53UK99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermometer
Accuracy-2°F to +2°F
Calibration TypeNot Nist Traceable
ColorClear
FluidBlue Isoamyl Benzoate
Fluid ColorBlue
Fluid MaterialIsoamyl Benzoate
Food SafeNo
Graduations2°F
Immersion Depth3"
Immersion TypePartial Immersion
IncludesArmor
Includes Nist-traceable CertificateNo
Includes SheathYes
Length12"
Overall Length12"
Scale TypeFahrenheit , Liquid In Glass
Special FeaturesSerialized, Encapsulated Thermometer
Temp. Range-30°F to +120°F
TypeGeneral Purpose
ConstructionNickel-Plated Brass Armor Over FEP Coated Glass
Maximum Temperature °f120°F
Minimum Temperature °f-30°F
ScaleFahrenheit
Temperature Range-30°F to +120°F
Thermometer ColorClear
Thermometer TypeGeneral Purpose

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeImmersion TypeImmersion DepthGraduationsOverall LengthAccuracyTypeFluidPrice
VEE GEE 80706E-A Armored Liquid Inch Glass Thermometer, 12 Inch Length. x 12 Inch I mmersion | CU7QML 80706E-A-35°C to +50°CFull Immersion12"1°C12"-1°C to +1°CGeneral PurposeBlue Isoamyl Benzoate€100.46
VEE GEE 80701-A Armored Liquid Inch Glass Thermometer, 12 Inch Length. x 12 Inch I mmersion | CU7QMM 80701-A-30°F to +120°FFull Immersion12"2°F12"-2°F to +2°FGeneral PurposeBlue Isoamyl Benzoate€66.97
VEE GEE 80908E-A Armored Liquid Inch Glass Thermometer, 12 Inch Length. x 3 Inch I mmersion | CU7QMP 80908E-A-20°C to +150°CPartial Immersion3"1°C12"-1°C to +1°CGeneral PurposeBlue Isoamyl Benzoate€100.46
VEE GEE 80906E-A Armored Liquid Inch Glass Thermometer, 12 Inch Length. x 3 Inch I mmersion | CU7QMQ 80906E-A-35°C to +50°CPartial Immersion3"1°C12"-1°C to +1°CGeneral PurposeBlue Isoamyl Benzoate€100.46
VEE GEE 80704E-A Armored Liquid Inch Glass Thermometer, 15.375 Inch Length. x 12 Inch I mmersion | CU7QMR 80704E-A+30°F to +220°FFull Immersion12"2°F15 3/8"-2°F to +2°FGeneral PurposeBlue Isoamyl Benzoate€129.79
VEE GEE 80910-A Armored Liquid Inch Glass Thermometer, 15.375 Inch Length. x 3 Inch I mmersion | CU7QMT 80910-A-10°F to +250°FPartial Immersion3"2°F--General PurposeBlue Isoamyl Benzoate€79.61
VEE GEE 80904E-A Armored Liquid Inch Glass Thermometer, 15.375 Inch Length. x 3 Inch I mmersion | CU7QMU 80904E-A+30°F to +220°FPartial Immersion3"2°F15 3/8"-2°F to +2°FGeneral PurposeBlue Isoamyl Benzoate€129.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VEE GEE 80901E-A Armored Liquid Inch Glass Thermometer, 12 Inch Length. x 3 Inch I mmersion
€133.88 /unit