Flat Shipping

Flat Shipping at €24.99 + VAT

VAUGHAN WC12 Hammer Hickory Handle | AD6RMA 4A099

VAUGHAN WC12 Hammer Hickory Handle

Item: AD6RMA Model: WC12Cross Ref: 4A099
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Chipping Hammer
Handle MaterialHickory
Head MaterialHigh Carbon Steel
Head Weight12 oz.
Overall Length13 1/4"
TypeChipping, Welding
Blade Length1 1/4"
Blade OrientationPerpendicular
Face MaterialSteel
Grip StylePlain
Hammer TypeWelders Hammer
Non-sparkingNo
Replaceable HandleYes

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)9.4
Ship length (cm)31.24
Ship width (cm)21.59
HS code8205203000
Country of OriginUS

Product Variants

ProductModelHandle MaterialHead WeightOverall LengthTypeBlade (1) LengthFacePrice
VAUGHAN RWC14 Welders Chipping Hammer 14 Ounce Steel | AE8CYB 6CLP4 RWC14Steel14 oz.11"-0.875"Smooth-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VAUGHAN WC12 Hammer Hickory Handle
€40.35 /unit