VALVOLINE 795624 Gear Oil, Synthetic, 55 Gal, Drum | CU7QDZ

VALVOLINE 795624 Gear Oil, Synthetic, 55 Gal, Drum

Item: CU7QDZ Model: 795624Cross Ref: 453A79
In Stock

Get it by Monday, Jun 16

€3,973.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
Base FormulationSynthetic
ColorAmber
Container Size55 gal.
Container TypeDrum
Viscosity Index178
Flash Point450°F
Pour Point-49°F
StandardsAGMA 9005-F16, DAVID BROWN S1.53.101 TYPE M, A, AND E, DIN 50517-1, DIN 50517-2, DIN 50517-3, GM LS-2, ISO 12925-1 CKC/CKD, US STEEL 224

Shipping Info:

Ship weight (kg) 195.8962
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypePour PointColorViscosity IndexSae Viscosity GradeMin. Operating Temp.Max. Operating Temp.Price
VALVOLINE VV820 Gear Oil, Mineral, Sae Grade 75W-90, 1 Qt, Drip Bottle | CU7QDM VV8201 qtBottle-Dark Amber18075W-90--€14.29
VALVOLINE 773732 Gear Oil, Mineral, Sae Grade 80W-90, 1 Gal, Jug | CU7QDN 7737321 gal.Jug-Amber100Grade 80W-90--€48.23
VALVOLINE VV831 Gear Oil, Mineral, Sae Grade 80W-90, 1 Qt, Drip Bottle | CU7QDP VV8311 qtBottle-Amber100Grade 80W-90--€12.91
VALVOLINE VV838 Gear Oil, Mineral, Sae Grade 80W-90, 5 Gal, Pail | CU7QDQ VV8385 gal.Pail-Amber100Grade 80W-90--€229.74
VALVOLINE VV835 Gear Oil, Mineral, Sae Grade 80W-90, 55 Gal, Drum | CU7QDR VV83555 gal.Drum-Amber100Grade 80W-90--€2,413.11
VALVOLINE VV829 Gear Oil, Mineral, Sae Grade 85W-140, 5 Gal, Pail | CU7QDT VV8295 gal.Pail-Amber10385W-140--€229.86
VALVOLINE VV70044 Gear Oil, Mineral, Sae Grade 90, 5 Gal, Pail | CU7QDU VV700445 gal.Pail-Amber95---€245.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALVOLINE 795624 Gear Oil, Synthetic, 55 Gal, Drum
€3,973.53 /unit