Flat Shipping

Flat Shipping at €24.99 + VAT

VALULINE 249625 Bottle, 8 oz Labware Capacity - English, HDPE, Includes Closure, Polypropylene, Wide | CU7QDD

VALUE LINE 249625 Bottle, 8 oz Labware Capacity - English, HDPE, Includes Closure, Polypropylene, Wide

Item: CU7QDD Model: 249625Cross Ref: 56GW88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableNo
Basic MaterialPlastic
Body ColorNatural
Body MaterialHDPE
Bottle/jar ShapeRound
Bottle/jar TypeSampling
Closure ColorNatural
Closure MaterialPolypropylene
Closure TypeScrew On
Includes ClosureYes
Labware ClarityOpaque
Labware Closure Liner DesignMolded In Seal Ring
Labware Closure Liner MaterialPolypropylene
MouthWide
Pre-cleanedNone
Screw Closure Size43 mm to 415 mm
Sterile/non-sterileNon Sterile

Shipping Info:

Ship weight (kg) 3.411
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialAutoclavableScrew Closure SizeBasic MaterialBody ColorClosure MaterialClosure TypeBottle/jar ShapePkg. Qty.Price
VALULINE 249616 Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Polypropylene, 72 Pack | CU7QCN 249616HDPENo20 mm to 415 mmPlasticNaturalPolypropyleneScrew OnRound72€86.73
VALULINE 249620 Bottle, 16 oz Labware Capacity, HDPE, Includes Closure, Polypropylene, 48 Pack | CU7QCP 249620HDPENo28 mm to 415 mmPlasticNaturalPolypropyleneScrew OnRound48€202.73
VALULINE 249626 Bottle, 16 oz Labware Capacity, HDPE, Includes Closure, Polypropylene, 48 Pack | CU7QCQ 249626HDPENo53 mm to 415 mmPlasticNaturalPolypropyleneScrew OnRound48€213.71
VALULINE 249443 Bottle, 16 oz Labware Capacity, Polypropylene, Includes Closure, 48 Pack | CU7QCR 249443PolypropyleneYes24 mm to 415 mmPlasticNaturalPolypropyleneScrew OnRound48€189.23
VALULINE 249617 Bottle, 2 oz Labware Capacity, HDPE, Includes Closure, Polypropylene, 72 Pack | CU7QCT 249617HDPENo20 mm to 415 mmPlasticNaturalPolypropyleneScrew OnRound72€96.24
VALULINE 249623 Bottle, 2 oz Labware Capacity, HDPE, Includes Closure, Polypropylene, 72 Pack | CU7QCU 249623HDPENo28 mm to 415 mmPlasticNaturalPolypropyleneScrew OnRound72€136.09
VALULINE 249446 Bottle, 2 oz Labware Capacity, Polypropylene, Includes Closure, 72 Pack | CU7QCV 249446PolypropyleneYes28 mm to 415 mmPlasticNaturalPolypropyleneScrew OnRound72€131.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALUE LINE 249625 Bottle, 8 oz Labware Capacity - English, HDPE, Includes Closure, Polypropylene, Wide
€208.24 /unit