Flat Shipping

Flat Shipping at €24.99 + VAT

VALUE LINE VL50BL Vacuum Pad, Thermoplastic Elastomer, Bellows, 50 mm Pad Dia, 63 mm Pad Height | CU7QBX

VALUE LINE VL50BL Vacuum Pad, Thermoplastic Elastomer, Bellows, 50 mm Pad Dia, 63 mm Pad Height

Item: CU7QBX Model: VL50BLCross Ref: 45VA07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pad
ColorPurple
Durometer60A
Max. Operating Temp.60°C
Min. Operating Temp.0°C
Pad Dia.50 mm
Pad Height63 mm
Pad MaterialThermoplastic Elastomer
Pad TypeBellows
Connection TypePlain Pad without Adapter
Maximum Operating Temperature60°C
Minimum Operating Temperature0°C
Pad ColorPurple
Pad Diameter50 mm
SeriesValue Line
Temperature Range0°C to 60°C

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPad TypePad Dia.Pad HeightMax. Operating Temp.ColorMin. Operating Temp.Pkg. Qty.Price
VALUE LINE VL20BX Vacuum Pad, Thermoplastic Elastomer, Bellows, 20 mm Pad Dia, 20 mm Pad Height | CU7QBN VL20BXBellows20 mm20 mm60°CPurple0°C5€20.30
VALUE LINE VL20BL Vacuum Pad, Thermoplastic Elastomer, Bellows, 20 mm Pad Dia, 28 mm Pad Height | CU7QBP VL20BLBellows20 mm28 mm60°CPurple0°C5€23.21
VALUE LINE VL25BX Vacuum Pad, Thermoplastic Elastomer, Bellows, 25 mm Pad Dia, 22.5 mm Pad Height | CU7QBQ VL25BXBellows25 mm22.5 mm60°CPurple0°C5€25.95
VALUE LINE VL25BL Vacuum Pad, Thermoplastic Elastomer, Bellows, 25 mm Pad Dia, 34 mm Pad Height | CU7QBR VL25BLBellows25 mm34 mm60°CPurple0°C5€32.64
VALUE LINE VL30BX Vacuum Pad, Thermoplastic Elastomer, Bellows, 30 mm Pad Dia, 26 mm Pad Height | CU7QBT VL30BXBellows30 mm26 mm60°CPurple0°C5€27.13
VALUE LINE VL40BX Vacuum Pad, Thermoplastic Elastomer, Bellows, 40 mm Pad Dia, 36.5 mm Pad Height | CU7QBU VL40BXBellows40 mm36.5 mm60°CPurple0°C5€34.74
VALUE LINE VL40BL Vacuum Pad, Thermoplastic Elastomer, Bellows, 40 mm Pad Dia, 53 mm Pad Height | CU7QBV VL40BLBellows40 mm53 mm60°CPurple0°C5€36.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALUE LINE VL50BL Vacuum Pad, Thermoplastic Elastomer, Bellows, 50 mm Pad Dia, 63 mm Pad Height
€131.06 /unit