VALLEY CRAFT F89068VCGY Heavy Duty A-Frame Cart, 38 x 25 x 63 Inch Size, 6 Trays, 2500 lb. Capacity

Item: CX8WPF Model: F89068VCGY
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,005.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemA-Frame Mobile Bin Cart

Shipping Info:

Ship weight (kg) 97.2
Ship height (cm)76.2
Ship length (cm)182.88
Ship width (cm)106.68

Product Variants

ProductModelMPNPrice
F89070VCGYF89070VCGY€1,005.81
RFQ
F89069VCGYF89069VCGY€861.44
RFQ
F89071VCGYF89071VCGY€861.44
RFQ
F89064VCGYF89064VCGY€1,679.56
RFQ
F89066VCGYF89066VCGY€1,679.56
RFQ
F89065VCGYF89065VCGY€1,342.69
RFQ
F89067VCGYF89067VCGY€1,342.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F89068VCGY Heavy Duty A-Frame Cart, 38 x 25 x 63 Inch Size, 6 Trays, 2500 lb. Capacity
€1,005.81 /unit