VALLEY CRAFT F88588C0 Counter Weight Roto Grip, Battery Power, 90 Lift Height | AJ8GEE

VALLEY CRAFT F88588C0 Counter Weight Roto Grip, Battery Power, 90 Inch Lift Height

Item: AJ8GEE Model: F88588C0
Limited Availability
€13,470.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Lifter
ColorGreen
Drum Dia.18" to 24"
Drum MaterialSteel
Drum TypeSteel
Height78"
Length62"
Lift Height90"
Lift Speed3.4 in./sec.
Load Capacity800 lbs.
Rotating Speed6 RPM
Voltage12V
Width30"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelLift HeightHeightDrum Dia.Drum TypeDrum MaterialColorLift SpeedRotating SpeedPrice
VALLEY CRAFT F88553C1 Versa Lift, 12 Volt DC Power, 78" Lift Height | AJ8GDM F88553C178"82"------€5,288.94
RFQ
VALLEY CRAFT F88561C1 Versa Lift, 12 Volt DC Power, 90" Lift Height | AJ8GDN F88561C190"94"------€5,770.19
RFQ
VALLEY CRAFT F88563B9 Roto Lift Straddle Manual Power, 78" Lift Height | AJ8GDP F88563B978"90"14" to 24"--Green3.4 in./sec.6 RPM€7,213.94
RFQ
VALLEY CRAFT F88564B8 Roto Lift Straddle Manual Power, 90" Lift Height | AJ8GDQ F88564B890"90"14" to 24"--Green3.4 in./sec.6 RPM€7,743.31
RFQ
VALLEY CRAFT F88566C6 Roto Lift Straddle Battery Power, 90" Lift Height | AJ8GDR F88566C678"90"14" to 24"--Green3.4 in./sec.6 RPM€8,272.69
RFQ
VALLEY CRAFT F88567B5 Manual Power Versa Lift, 78" Lift Height | AJ8GDT F88567B578"82"------€4,326.44
RFQ
VALLEY CRAFT F88568B4 Manual Power Versa Lift, 90" Lift Height | AJ8GDU F88568B490"82"------€4,807.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F88588C0 Counter Weight Roto Grip, Battery Power, 90 Inch Lift Height
€13,470.19 /unit