VALLEY CRAFT F87859A1 Folding Work Table, Steel Top, 48 X 84 Size, 2000 Lb Load Cap. | AJ8GBN

VALLEY CRAFT F87859A1 Folding Work Table, Steel Top, 48 x 84 Inch Size, 2000 lbs Load Capacity

Item: AJ8GBN Model: F87859A1
Limited Availability
€813.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Worktable
Height42"
Length84"
Load Capacity2000 lbs.
Surface MaterialSteel
Width48"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelSurface MaterialHeightPrice
VALLEY CRAFT F87857A3 Folding Work Table, Steel Top, 28" X 84" Size, 2000 Lb Load Cap. | AJ8GBL F87857A3Steel42"€668.94
RFQ
VALLEY CRAFT F87858A2 Folding Work Table, Steel Top, 34" X 84" Size, 2000 Lb Load Cap. | AJ8GBM F87858A2Steel42"€717.06
RFQ
VALLEY CRAFT F87860A0 Folding Work Table, Steel Top, 28" X 96" Size, 2000 Lb Load Cap. | AJ8GBP F87860A0Steel42"€717.06
RFQ
VALLEY CRAFT F87861A9 Folding Work Table, Steel Top, 34" X 96" Size, 2000 Lb Load Cap. | AJ8GBQ F87861A9Steel42"€765.19
RFQ
VALLEY CRAFT F87862A8 Folding Work Table, Steel Top, 48" X 96" Size, 2000 Lb Load Cap. | AJ8GBR F87862A8Steel42"€861.44
RFQ
VALLEY CRAFT F87863A7 Folding Work Table, Steel Top, 28" X 120" Size, 2000 Lb Load Cap. | AJ8GBT F87863A7Steel42"€813.31
RFQ
VALLEY CRAFT F87864A6 Folding Work Table, Steel Top, 34" X 120" Size, 2000 Lb Load Cap. | AJ8GBU F87864A6Steel42"€861.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F87859A1 Folding Work Table, Steel Top, 48 x 84 Inch Size, 2000 lbs Load Capacity
€813.31 /unit