VALLEY CRAFT F87040B4 Drum Handler, Versa-Lift, 90 Lift, Pneumatic Powered, 800 Lbs Load Cap. | AJ8GAH

VALLEY CRAFT F87040B4 Drum Handler, Versa-Lift, 90 Inch Lift, Pneumatic Powered, 800 lbs Load Capacity

Item: AJ8GAH Model: F87040B4
Limited Availability
€5,770.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Lifter
Drum MaterialFiber, Steel
Height82"
Length46"
Lift Height90"
Load Capacity800 lbs.
Power MethodPneumatic
Width32"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeightLift HeightPower MethodLoad CapacityDrum MaterialPrice
VALLEY CRAFT F87022B6 Drum Handler, Versa-Lift, 78" Lift, Pneumatic Powered, 800 Lbs Load Cap. | AJ8GAG F87022B682"78"Pneumatic800 lbs.Fiber, Steel€5,288.94
RFQ
VALLEY CRAFT F87785B3 Versa-Lift Drum Handler, 78" Lift Height, Ac Powered, 800 Lbs Load Cap. | AJ8GAX F87785B382"78"AC800 lbs.Fiber, Steel-
RFQ
VALLEY CRAFT F87786B2 Roto-Lift Drum Handler, Ac Powered, 78" Straddle Lift, 800 Lbs Load Cap. | AJ8GAY F87786B248"78"AC800 lbs.Fiber, Steel-
RFQ
VALLEY CRAFT F87787B1 Roto-Lift Drum Handler, Ac Powered, 90" Straddle Lift, 800 Lbs Load Cap. | AJ8GAZ F87787B148"90"AC800 lbs.Fiber, Steel-
RFQ
VALLEY CRAFT F87803B1 Versa-Lift Drum Handler, 110 Volt Ac Powered, 90" Lift, 800 Lbs Load Cap. | AJ8GBA F87803B194"90"110V AC800 lbs.Fiber, Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F87040B4 Drum Handler, Versa-Lift, 90 Inch Lift, Pneumatic Powered, 800 lbs Load Capacity
€5,770.19 /unit