VALLEY CRAFT F84790A3 Ezy-Tilt Pallet Truck, Standard, Mold-On 2 Wheels, 1000 Lbs Load Cap. | AJ8FWL

VALLEY CRAFT F84790A3 Ezy-Tilt Pallet Truck, Standard, Mold-On 2 Wheels, 1000 Lbs Load Cap.

Item: AJ8FWL Model: F84790A3
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Truck
Brake TypeNo
Frame MaterialSteel
Height48"
Length11"
Load Capacity1000 lbs.
Shoe Size11"
Wheel Size12" x 3 1/2"
Wheel TypeMold On
Wheels2
Width14 1/2"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFrame MaterialWheel TypeShoe SizeBrake TypeWheel SizeWheelsLoad CapacityNumber Of WheelsPrice
VALLEY CRAFT F84725A3 Ezy-Tilt Pallet Truck, Standard, Pneumatic 2 Wheels, 1000 Lbs Load Cap. | AJ8FWB F84725A3AluminumPneumatic11"No12" x 3 1/2"21000 lbs.--
RFQ
VALLEY CRAFT F84727A1 Ezy-Tilt Pallet Truck, 2 Wheels, 1000 Lbs Load Cap. | AJ8FWC F84727A1AluminumPneumatic13 3/4"No12" x 3 1/2"21000 lbs.-€765.19
RFQ
VALLEY CRAFT F84731A5 Ezy-Tilt Pallet Truck, Standard, Pneumatic 2 Wheels, 1000 Lbs Load Cap. | AJ8FWD F84731A5SteelPneumatic11"No12" x 3 1/2"21000 lbs.--
RFQ
VALLEY CRAFT F84738A8 Ezy-Tilt Pallet Truck, Standard, Pneumatic 2 Wheels, 1000 Lbs Load Cap. | AJ8FWE F84738A8SteelPneumatic13 3/4"No12" x 3 1/2"21000 lbs.-€717.06
RFQ
VALLEY CRAFT F84745A9 Ezy-Tilt Pallet Truck, Standard, Solid 2 Wheels, 1000 Lbs Load Cap. | AJ8FWF F84745A9AluminumSolid11"No12" x 3 1/2"21000 lbs.--
RFQ
VALLEY CRAFT F84752A9 Ezy-Tilt Pallet Truck, Standard, Mold-On 2 Wheels, 1000 Lbs Load Cap. | AJ8FWG F84752A9AluminumMold On13 3/4"No12" x 3 1/2"21000 lbs.-€765.19
RFQ
VALLEY CRAFT F84753A8 Ezy-Tilt Pallet Truck, Standard, Solid 2 Wheels, 1000 Lbs Load Cap. | AJ8FWH F84753A8AluminumSolid13 3/4"No12" x 3 1/2"21000 lbs.-€765.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F84790A3 Ezy-Tilt Pallet Truck, Standard, Mold-On 2 Wheels, 1000 Lbs Load Cap.