VALLEY CRAFT F81835A6 Portable Cabinet Compartment, 36 Width, 4 Drawers, 800 Lbs Load Cap. | AJ8FUD

VALLEY CRAFT F81835A6 Portable Cabinet Compartment, 36 Inch Width, 4 Drawers, 800 lbs Load Capacity

Item: AJ8FUD Model: F81835A6
Limited Availability
€957.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Cabinet
Coating FinishGray Powder
Load Capacity800 lbs.
Number Of Drawers4

Shipping Info:

Country of OriginUS

Product Variants

ProductModelLoad CapacityNumber Of BinsColorNumber Of DrawersDepthCoating FinishCaster Dia.Wheel MaterialPrice
VALLEY CRAFT F81834A7 Portable Cabinet Compartment, 46" Width, 4 Drawers, 800 Lb Load Cap. | AJ8FUC F81834A7800 lbs.--4-Gray Powder--€1,053.94
RFQ
VALLEY CRAFT F81837A4 Portable Cabinet Compartment, Single Point Locking Handle, 800 Lb Load Cap. | AJ8FUE F81837A4800 lbs.----Gray Powder--€861.44
RFQ
VALLEY CRAFT F81838A3 Portable Cabinet Compartment, Single Point Locking Handle, 800 Lb Load Cap. | AJ8FUF F81838A3800 lbs.----Gray Powder--€765.19
RFQ
VALLEY CRAFT F81842A7 Portable Cabinet Compartment, Like Keyed Cylinder Locks, 800 Lbs Load Cap. | AJ8FUG F81842A7800 lbs.----Gray Powder--€765.19
RFQ
VALLEY CRAFT F81843A6 Portable Cabinet Compartment, Like Keyed Cylinder Lock, 800 Lbs Load Cap. | AJ8FUH F81843A6800 lbs.----Gray Powder--€861.44
RFQ
VALLEY CRAFT F83892A2 Portable Bin Cabinet, Non Slip Rubber Top, 800 Lbs Load Cap. | AJ8FVQ F83892A2800 lbs.-Red---5"-€1,053.94
RFQ
VALLEY CRAFT F83893A1 Portable Bin Cabinet, Non Slip Rubber Top, 3" High, 800 Lb Load Cap. | AJ8FVR F83893A1800 lbs.-Red---5"-€1,150.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F81835A6 Portable Cabinet Compartment, 36 Inch Width, 4 Drawers, 800 lbs Load Capacity
€957.69 /unit