VALAD ELECTRIC HEATING CORP. HP24X36-24.0-1 Hotplate 300 Lb 220v Aluminium | AG2UYD 32GD91

VALAD ELECTRIC HEATING CORP. HP24X36-24.0-1 Hotplate 300 Lb 220v Aluminium

Item: AG2UYD Model: HP24X36-24.0-1Cross Ref: 32GD91
In Stock

Get it by Tuesday, Jun 10

€3,099.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHotplate
InsulationFiberglass Wool
Insulation MaterialFiberglass Wool
Load Capacity300 lbs.
Overall Height6.9"
Overall Length41.1"
Overall Width24"
Plate Length36"
Plate MaterialAluminum
Plate Width24"
Temp. Range+100°F to +550°F
Voltage220V

Shipping Info:

Ship weight (kg) 47.63
Ship height (cm)25.4
Ship length (cm)119.38
Ship width (cm)76.2
HS code8514400000

Product Variants

ProductModelPlate LengthPlate WidthVoltageOverall HeightOverall LengthOverall WidthPlate MaterialLoad CapacityPrice
VALAD ELECTRIC HEATING CORP. HP18X24-11.5-1 Hotplate 300 Lb 120v Aluminium | AG2UXY 32GD86 HP18X24-11.5-124"18"120V AC5.9"29.1"18"Aluminum300 lbs.€2,682.45
VALAD ELECTRIC HEATING CORP. HP18X24-22.5-1 Hotplate 300 Lb 220v Aluminium | AG2UXZ 32GD87 HP18X24-22.5-124"18"220V5.9"29.1"18"Aluminum300 lbs.€2,708.11
VALAD ELECTRIC HEATING CORP. HP24X24-11.5-1 Hotplate 300 Lb 120v Aluminium | AG2UYA 32GD88 HP24X24-11.5-124"24"120V AC6.9"29.1"24"Aluminum300 lbs.€2,933.54
VALAD ELECTRIC HEATING CORP. HP24X24-22.5-1 Hotplate 300 Lb 220v Aluminium | AG2UYB 32GD89 HP24X24-22.5-124"24"220V6.9"29.1"24"Aluminum300 lbs.€2,959.20
VALAD ELECTRIC HEATING CORP. HP24X36-11.5-1 Hotplate 300 Lb 120v Aluminium | AG2UYC 32GD90 HP24X36-11.5-136"24"120V AC6.9"41.1"24"Aluminum300 lbs.€3,073.95
VALAD ELECTRIC HEATING CORP. HP36X36-11.5-1 Hotplate 300 Lb 120v Aluminium | AG2UYE 32GD92 HP36X36-11.5-136"36"120V AC6.9"41.1"36"Aluminum300 lbs.€5,287.96
VALAD ELECTRIC HEATING CORP. HP36X36-24.0-1 Hotplate 300 Lb 220v Aluminium | AG2UYF 32GD93 HP36X36-24.0-136"36"220V6.9"41.1"36"Aluminum300 lbs.€5,312.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALAD ELECTRIC HEATING CORP. HP24X36-24.0-1 Hotplate 300 Lb 220v Aluminium
€3,099.60 /unit