VALAD ELECTRIC HEATING CORP. HP12X18-11.5-1 Hotplate 150 Lb 120v Aluminium | AG2UXP 32GD78

VALAD ELECTRIC HEATING CORP. HP12X18-11.5-1 Hotplate 150 Lb 120v Aluminium

Item: AG2UXP Model: HP12X18-11.5-1Cross Ref: 32GD78
In Stock

Get it by Monday, Jun 16

€1,819.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHotplate
InsulationFiberglass Wool
Insulation MaterialFiberglass Wool
Load Capacity150 lbs.
Overall Height5.9"
Overall Length23.1"
Overall Width12"
Plate Length18"
Plate MaterialAluminum
Plate Width12"
Temp. Range+100°F to +550°F
Voltage120V AC

Shipping Info:

Ship weight (kg) 14.97
Ship height (cm)66.04
Ship length (cm)40.64
Ship width (cm)40.64
HS code8514400000

Product Variants

ProductModelPlate LengthVoltageOverall LengthPlate MaterialLoad CapacityTemp. RangePlate WidthInsulationPrice
VALAD ELECTRIC HEATING CORP. HP12X12-11.5-1 Hotplate 150 Lb 120v Aluminium | AG2UXM 32GD76 HP12X12-11.5-112"120V AC17.1"Aluminum150 lbs.+100°F to +550°F12"Fiberglass Wool€1,618.65
VALAD ELECTRIC HEATING CORP. HP12X12-21.5-1 Hotplate 150 Lb 220v Aluminium | AG2UXN 32GD77 HP12X12-21.5-112"220V17.1"Aluminum150 lbs.+100°F to +550°F12"Fiberglass Wool€1,645.65
VALAD ELECTRIC HEATING CORP. HP12X18-21.9-1 Hotplate 150 Lb 220v Aluminium | AG2UXQ 32GD79 HP12X18-21.9-118"220V23.1"Aluminum150 lbs.+100°F to +550°F12"Fiberglass Wool€1,845.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALAD ELECTRIC HEATING CORP. HP12X18-11.5-1 Hotplate 150 Lb 120v Aluminium
€1,819.81 /unit