Flat Shipping

Flat Shipping at €24.99 + VAT

V1K FILTERS V1K6A00 Output Filter dV/dT Open 6A | AE2JTG 4XTV2

V1K FILTERS V1K6A00 Output Filter dV/dT Open 6A

Item: AE2JTG Model: V1K6A00Cross Ref: 4XTV2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€638.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutput Filter
Depth7 1/4"
EnclosureOpen
Enclosure TypeOpen
Filter TypedV/dT
For Motor Lead Length100 ft. to 1000 ft.
For Use WithVariable Frequency Drive
Frequency60 Hz
Height9"
Max. Hp3 hp
Max. Output Amps6A
Maximum Output Power3 hp
Overall Depth7 1/4"
Overall Height9"
Overall Width5 1/2"
Phase3
Watts Loss80 W
Width5 1/2"
ApplicationAgriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
FeaturesImproves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes To Below 1000 V For Applications With Lead Lengths up To 1000 ft, Prevents Motor Failure With Protection Against Motor Insulation Breakdown, Reduces Common Mode by A Minimum of 30%, Reduces Motor Heating, Noise And Vibration
Input Voltage600V AC
Maximum Output Current6A
StandardsROHS, UL LISTED

Shipping Info:

Ship weight (kg) 4.005
Ship height (cm)19.05
Ship length (cm)27.31
Ship width (cm)27.31
HS code8504404000
Country of OriginUS

Product Variants

ProductModelMax. Output AmpsWatts LossHeightDepthEnclosure TypeFilter TypePhaseFrequencyPrice
V1K FILTERS V1K18A00 Output Filter dV/dT Open 18A | AE2HFV 4XJH8 V1K18A0018A110 W9"8 1/4"OpendV/dT360 Hz€687.61
V1K FILTERS V1K21A00 Output Filter dV/dT Open 21A | AE2HFW 4XJH9 V1K21A0021A110 W9"8 1/4"OpendV/dT360 Hz€786.05
V1K FILTERS V1K25A00 Output Filter dV/dT Open 25A | AE2HFX 4XJJ1 V1K25A0025A110 W9"8 1/4"OpendV/dT360 Hz€841.36
V1K FILTERS V1K27A00 Output Filter dV/dT Open 27A | AE2HFY 4XJJ2 V1K27A0027A110 W9"8 1/4"OpendV/dT360 Hz€864.89
V1K FILTERS V1K35A00 Output Filter dV/dT Open 35A | AE2HFZ 4XJJ3 V1K35A0035A130 W12"9"OpendV/dT360 Hz€910.90
V1K FILTERS V1K45A00 Output Filter dV/dT Open 45A | AE2HGA 4XJJ4 V1K45A0045A135 W12"9"OpendV/dT360 Hz€934.41
V1K FILTERS V1K55A00 Output Filter dV/dT Open 55A | AE2HGB 4XJJ5 V1K55A0055A145 W12"9"OpendV/dT360 Hz€964.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

V1K FILTERS V1K6A00 Output Filter dV/dT Open 6A
€638.57 /unit