V1K FILTERS V1K305A00 Output Filter dV/dT Open 305A | AE2HGJ 4XJK3

V1K FILTERS V1K305A00 Output Filter dV/dT Open 305A

Item: AE2HGJ Model: V1K305A00Cross Ref: 4XJK3
In Stock

Get it by Thursday, Jun 12

€2,724.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutput Filter
Depth8 3/4"
EnclosureOpen
Enclosure TypeOpen
Filter TypedV/dT
For Motor Lead Length100 ft. to 1000 ft.
For Use WithVariable Frequency Drive
Frequency60 Hz
Height12 1/4"
Max. Hp250 hp
Max. Output Amps305A
Maximum Output Power250 hp
Overall Depth12 1/4"
Overall Height8 3/4"
Overall Width11 3/4"
Phase3
Watts Loss325 W
Width11"
ApplicationAgriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
Input Voltage600V AC
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 44.55
Ship height (cm)55.88
Ship length (cm)76.2
Ship width (cm)60.96
HS code8504404000
Country of OriginUS

Product Variants

ProductModelMax. Output AmpsWatts LossHeightDepthEnclosure TypeFilter TypePhaseFrequencyPrice
V1K FILTERS V1K18A00 Output Filter dV/dT Open 18A | AE2HFV 4XJH8 V1K18A0018A110 W9"8 1/4"OpendV/dT360 Hz€687.61
V1K FILTERS V1K21A00 Output Filter dV/dT Open 21A | AE2HFW 4XJH9 V1K21A0021A110 W9"8 1/4"OpendV/dT360 Hz€786.05
V1K FILTERS V1K25A00 Output Filter dV/dT Open 25A | AE2HFX 4XJJ1 V1K25A0025A110 W9"8 1/4"OpendV/dT360 Hz€841.36
V1K FILTERS V1K27A00 Output Filter dV/dT Open 27A | AE2HFY 4XJJ2 V1K27A0027A110 W9"8 1/4"OpendV/dT360 Hz€864.89
V1K FILTERS V1K35A00 Output Filter dV/dT Open 35A | AE2HFZ 4XJJ3 V1K35A0035A130 W12"9"OpendV/dT360 Hz€910.90
V1K FILTERS V1K45A00 Output Filter dV/dT Open 45A | AE2HGA 4XJJ4 V1K45A0045A135 W12"9"OpendV/dT360 Hz€934.41
V1K FILTERS V1K55A00 Output Filter dV/dT Open 55A | AE2HGB 4XJJ5 V1K55A0055A145 W12"9"OpendV/dT360 Hz€964.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

V1K FILTERS V1K305A00 Output Filter dV/dT Open 305A
€2,724.38 /unit