V1K FILTERS V1K200A01 Output Filter dV/dT UL Type 1 200A | AE2HHK 4XJN9

V1K FILTERS V1K200A01 Output Filter dV/dT UL Type 1 200A

Item: AE2HHK Model: V1K200A01Cross Ref: 4XJN9
In Stock

Get it by Tuesday, Jun 17

€3,193.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutput Filter
Depth15"
Filter TypedV/dT
For Motor Lead Length100 ft. to 1000 ft.
For Use WithVariable Frequency Drive
Frequency60 Hz
Height16 1/2"
Max. Hp150 hp
Max. Output Amps200A
Maximum Output Power150 hp
Overall Depth15"
Overall Height16 1/2"
Overall Width18"
Phase3
Watts Loss265 W
Width18"
ApplicationAgriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
Enclosure TypeUL Type 1
FeaturesImproves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes To Below 1000 V For Applications With Lead Lengths up To 1000 ft, Prevents Motor Failure With Protection Against Motor Insulation Breakdown, Reduces Common Mode by A Minimum of 30%, Reduces Motor Heating, Noise And Vibration
Input Voltage600V AC
Maximum Output Current200A
StandardsROHS, UL LISTED

Shipping Info:

Ship weight (kg) 50.4
Ship height (cm)66.04
Ship length (cm)76.2
Ship width (cm)60.96
HS code8504404000
Country of OriginUS

Product Variants

ProductModelMax. Output AmpsWatts LossHeightDepthFilter TypePhaseFrequencyPrice
V1K FILTERS V1K2A01 Output Filter dV/dT UL Type 1 2A | AE2HGQ 4XJK9 V1K2A012A75 W9"10"dV/dT360 Hz€864.73
V1K FILTERS V1K3A01 Output Filter dV/dT UL Type 1 3A | AE2HGR 4XJL1 V1K3A013A75 W9"10"dV/dT360 Hz€883.07
V1K FILTERS V1K4A01 Output Filter dV/dT UL Type 1 4A | AE2HGT 4XJL2 V1K4A014A75 W9"10"dV/dT360 Hz€888.32
V1K FILTERS V1K6A01 Output Filter dV/dT UL Type 1 6A | AE2HGU 4XJL3 V1K6A016A80 W9"10"dV/dT360 Hz€891.79
V1K FILTERS V1K8A01 Output Filter dV/dT UL Type 1 8A | AE2HGV 4XJL4 V1K8A018A90 W9"10"dV/dT360 Hz€921.27
V1K FILTERS V1K12A01 Output Filter dV/dT UL Type 1 12A | AE2HGW 4XJL5 V1K12A0112A95 W9"10"dV/dT360 Hz€953.40
V1K FILTERS V1K16A01 Output Filter dV/dT UL Type 1 16A | AE2HGX 4XJL6 V1K16A0116A95 W9"10"dV/dT360 Hz€982.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

V1K FILTERS V1K200A01 Output Filter dV/dT UL Type 1 200A
€3,193.58 /unit