Flat Shipping

Flat Shipping at €24.99 + VAT

UVEX BY HONEYWELL SVP208 Safety Glass, Anti-Fog /Anti-Scratch, Wraparound Frame, Frameless | CJ3FQA

UVEX BY HONEYWELL SVP208 Safety Glass, Anti-Fog /Anti-Scratch, Wraparound Frame, Frameless

Item: CJ3FQA Model: SVP208Cross Ref: 401Y61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Frame ColorPink
SizeM
Ansi Dust/splash RatingNot Rated For Dust Or Splash
Arm ColorPink
Arm Tip TypeFlexible
Dielectric ProtectionYes
Eyewear SizeM
Foam LinedNo Foam Lining
Frame MaterialPolycarbonate
Frame TypeFrameless
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog, Anti-Scratch
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Padding LocationsPadded Arms
Photochromatic LensNo
SeriesSVP200 Series
StandardsANZI Z87.1-2015, CSA Z94.3-2007
Ultra-violet Scale Protection DesignationU6
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.018

Product Variants

ProductModelFrame ColorPrice
UVEX BY HONEYWELL SVP205 Safety Glass, Anti-Fog /Anti-Scratch, Wraparound Frame, Frameless | CJ3FPE SVP205Blue€3.85
UVEX BY HONEYWELL SVP201 Safety Glass, Anti-Fog /Anti-Scratch, Wraparound Frame, Frameless | CJ3FPV SVP201Clear€3.71
UVEX BY HONEYWELL SVP203 Safety Glass, Anti-Fog /Anti-Scratch, Wraparound Frame, Frameless | CJ3FPZ SVP203Grey€4.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UVEX BY HONEYWELL SVP208 Safety Glass, Anti-Fog /Anti-Scratch, Wraparound Frame, Frameless
€5.82 /unit