Flat Shipping

Flat Shipping at €24.99 + VAT

UVEX BY HONEYWELL S3762 Bifocal Safety Reading Glasses, Anti-Scratch, Wraparound Frame, 2 Diopter | CH9RFZ

UVEX BY HONEYWELL S3762 Bifocal Safety Reading Glasses, Anti-Scratch, Wraparound Frame, 2 Diopter

Item: CH9RFZ Model: S3762Cross Ref: 4UCL7
Limited Availability
€25.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBifocal Safety Reading Glasses
Frame Color FamilyBlack
Lens CoatingScratch Resistant
Lens Color FamilyClear
Magnification2
Metal FrameAdjustable Temples , Non-Metal Frame
Product LineGenesis Reading Magnifiers
SizeM
Temple StyleCushioned
TypeMagnifying Glasses
Adjustable Arm LengthYes
Adjustable Nose PieceYes
Ansi Dust/splash RatingNot Rated For Dust Or Splash
Arm ColorBlack
Arm Tip TypeSpatula
Brow Lining MaterialPolycarbonate
Diopter LocationBottom
For Small Heads DesignationH
Frame ColorBlack
Frame MaterialPolycarbonate
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
IncludesPair Reading magnifiers
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Padded ArmsNo
Includes Padded Nose PieceNo
Includes Scratch-resistant Lens CoatingYes
Lens ColorClear
Lens FunctionBifocal
Lens MaterialPolycarbonate
StandardsANSI Z87.1-2003
X-ray DetectableNo

Product Variants

ProductModelMagnificationLens CoatingTemple StyleTemple ColorPrice
UVEX BY HONEYWELL S3764 Bifocal Safety Reading Glasses, Anti-Scratch, Wraparound Frame, 3 Diopter | CH9RFN S37643---€25.59
UVEX BY HONEYWELL S3763 Bifocal Safety Reading Glasses, Anti-Scratch, Wraparound Frame, 2.50 Dipoter | CH9RFP S37632.5Scratch ResistantCushioned-€25.59
UVEX BY HONEYWELL S3761 Bifocal Safety Reading Glasses, Anti-Scratch, Wraparound Frame, 1.5 Diopter | CH9RFT S37611.5---€25.59
UVEX BY HONEYWELL S3760 Bifocal Safety Reading Glasses, Anti-Scratch, Wraparound Frame, 1.00 Diopter | CH9RFY S37601--Black€25.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UVEX BY HONEYWELL S3762 Bifocal Safety Reading Glasses, Anti-Scratch, Wraparound Frame, 2 Diopter
€25.77 /unit