Flat Shipping

Flat Shipping at €24.99 + VAT

NORTH BY HONEYWELL 11150804 Safety Glasses Silver Mirror Scratch-resistant | AF2NPX 6WE85

UVEX BY HONEYWELL 11150804 Safety Glasses Silver Mirror Scratch-resistant

Item: AF2NPX Model: 11150804Cross Ref: 6WE85
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Frame ColorGun Metal Gray
Frame DesignWraparound
Frame MaterialMetal
GenderUnisex
Lens ColorSilver Mirror
Lens MaterialPolycarbonate
SizeUniversal
Temple StyleFlexible
Uv Protection99.9%
Ansi Dust/splash RatingNot Rated For Dust Or Splash
Arm ColorGray
Arm Tip TypeFlexible
Eyewear SizeM
Frame TypeHalf-Frame
Glasses Frame StyleWraparound with Side Protection
IncludesAdjustable Break-Away Retainer Cord
Includes Polarized Lens CoatingNo
Metal DetectableNo
Photochromatic LensNo
SeriesFuse Series
StandardsANSI Z87.1-2010, CSA Z94.3-2007
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.59
Ship length (cm)15.24
Ship width (cm)5.08
HS code9004900000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UVEX BY HONEYWELL 11150804 Safety Glasses Silver Mirror Scratch-resistant