USEM U3P3DC Motor 3 Phase 3hp 1200rpm 208-230/460 Eff 89.5 | AB7GXF 23J901

USEM U3P3DC Motor 3 Phase 3hp 1200rpm 208-230/460 Eff 89.5

Item: AB7GXF Model: U3P3DCCross Ref: 23J901
In Stock

Get it by Tuesday, Jun 17

€1,265.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC030A
Duty CycleContinuous
Efficiency89.5%
Efficiency GroupPremium
Frame213TC
Frame MaterialAluminum
Frequency50/60 Hz
Full Load Amps9.3-8.6/4.3A
Green Certification Or Other RecognitionNEMA Premium Rated
Hp3 hp
Insulation ClassClass F
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal/Vertical Shaft Down
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Nameplate Rpm1200 RPM
No. Of Speeds1
Overall Length18 3/4"
Phase3
Rpm Range1101-1200 RPM
Service Factor1.25
Shaft Dia.1 3/8"
Shaft Length3 3/8"
Thermal ProtectionNone
Voltage208-230/460V AC
Warranty2 yrs.
Hz50/60 Hz
Ins. ClassClass F
Length Less Shaft15 1/4"
Manufacturers Warranty Length2 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Aluminum
Motor Mounting TypeFace/Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nominal Efficiency89.5%
StandardsCE, CSA, UL

Shipping Info:

Ship weight (kg) 48.15
Ship height (cm)37.08
Ship length (cm)57.4
Ship width (cm)41.91
HS code8501524000
Country of OriginMX

Product Variants

ProductModelNameplate RpmFull Load AmpsFrameFrame MaterialShaft Dia.EfficiencyShaft LengthOverall LengthPrice
USEM U3P1DF Motor 3 Phase 3hp 3600rpm 208-230/460 Eff 88.5 | AB7GVP 23J862 U3P1DF3600 RPM8.1-7.2/3.6A145TSteel7/8"86.5%2 1/4"13"€727.44
USEM U3P1D Motor 3 Phase 3hp 3600rpm 208-230/460 Eff 88.5 | AB7GVQ 23J863 U3P1D3600 RPM8.4-7.8/3.9A182TAluminum1 1/8"87.5%2 3/4"16 1/4"€916.23
USEM U3P2D Motor 3 Phase 3hp 1800rpm 208-230/460 Eff 89.5 | AB7GVR 23J864 U3P2D1800 RPM8.4-7.8/3.9A182TAluminum1 1/8"89.5%2 3/4"16 1/4"€900.33
USEM U3P3D Motor 3 Phase 3hp 1200rpm 208-230/460 Eff 89.5 | AB7GVT 23J865 U3P3D1200 RPM9.3-8.6/4.3A213TAluminum1 3/8"89.5%3 3/8"18 5/8"€1,199.15
USEM U3P1A14C Motor 3 Phase 3hp 3600rpm 208-230/460 Eff 88.5 | AB7GXA 23J895 U3P1A14C3600 RPM8.1-7.2/3.6A145TCSteel7/8"86.5%2 1/4"13 1/8"€845.33
USEM U3P1DC Motor 3 Phase 3hp 3600rpm 208-230/460 Eff 88.5 | AB7GXB 23J896 U3P1DC3600 RPM8.4-7.8/3.9A182TCAluminum1 1/8"88.5%2 3/4"16 1/4"€1,029.48
USEM U3P1DK Motor 3 Phase 3hp 3600rpm 208-230/460 Eff 88.5 | AB7GXC 23J897 U3P1DK3600 RPM7.8/3.9A182TCHAluminum1 1/8"88.5%2 3/4"16 1/4"€1,016.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USEM U3P3DC Motor 3 Phase 3hp 1200rpm 208-230/460 Eff 89.5
€1,265.17 /unit