USEM U30P2DC Motor 3 Phase 30 Hp 1800 208-230/460v Eff 93.6 | AB7GYB 23J920

USEM U30P2DC Motor 3 Phase 30 Hp 1800 208-230/460v Eff 93.6

Item: AB7GYB Model: U30P2DCCross Ref: 23J920
In Stock

Get it by Tuesday, Jun 17

€3,860.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC030A
Duty CycleContinuous
Efficiency93.6%
Efficiency GroupPremium
Frame286TC
Frame MaterialAluminum
Frequency50/60 Hz
Full Load Amps78-70/35A
Green Certification Or Other RecognitionNEMA Premium Rated
Hp30 hp
Insulation ClassClass F
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal/Vertical Shaft Down
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Nameplate Rpm1800 RPM
No. Of Speeds1
Overall Length28 1/4"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.1 7/8"
Shaft Length4 5/8"
Thermal ProtectionNone
Voltage208-230/460V AC
Warranty2 yrs.
Hz50/60 Hz
Ins. ClassClass F
Length Less Shaft23 11/16"
Manufacturers Warranty Length2 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Aluminum
Motor Mounting TypeFace/Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nominal Efficiency93.6%
StandardsCE, CSA, UL

Shipping Info:

Ship weight (kg) 133.2
Ship height (cm)52.07
Ship length (cm)77.47
Ship width (cm)56.64
HS code8501528040
Country of OriginMX

Product Variants

ProductModelFrameShaft Dia.Shaft LengthOverall LengthMotor Enclosure DesignPhaseNameplate RpmHpPrice
USEM U30P2D Motor 3 Phase 30 Hp 1800 208-230/460v Eff 93.6 | AB7GWP 23J885 U30P2D286T1 7/8"4 5/8"27 5/16"Totally Enclosed Fan Cooled31800 RPM30 hp€3,744.80
USEM U30P2DS Motor 3 Phase 30 Hp 1800 208-230/460v Eff 93.6 | AB7GWQ 23J886 U30P2DS286TS1 5/8"3 1/4"27 5/16"Totally Enclosed Fan Cooled31800 RPM30 hp€3,637.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USEM U30P2DC Motor 3 Phase 30 Hp 1800 208-230/460v Eff 93.6
€3,860.99 /unit