Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSASES-11 Rod Seal, Ptfe, 0.734 Inch ID, 1 Inch Outside Dia, 0.187 Inch Wd | CU7KXE

USA SEALING ZUSASES-11 Rod Seal, Ptfe, 0.734 Inch ID, 1 Inch Outside Dia, 0.187 Inch Width

Item: CU7KXE Model: ZUSASES-11Cross Ref: 742P22
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Seal
ApplicationOscillatory Systems, Reciprocating Systems
ColorWhite
Cross Section ShapeSquare
Fits Groove Width0.188"
For Bore Diameter1"
For Piston Groove Diameter3/4"
For Rod Dia.3/4"
For Rod Groove Diameter1"
HardnessShore D 55
Heel TypeStandard
Inside Dia.0.734"
Max. Pressure3000 psi
Max. Temp.450°F
Maximum Surface Speed1920 FPM
Min. PressureNot Rated
Min. Temp.-120°F
Outside Dia.1"
Overall Width0.187"
Seal MaterialPTFE
Seal Ring ProfileSymmetrical
Spring MaterialStainless Steel
Spring Material GradeGrade 301
Spring TypeSlanted Coil
For Groove Width0.188"
For Rod Diameter3/4"
Inside Diameter0.734"
Maximum Pressure3000 psi
Minimum PressureNot Rated
Outside Diameter1"
StandardsROHS CERTIFIED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSeal MaterialOutside Dia.Inside Dia.Overall WidthFor Bore DiameterFits Groove WidthFor Piston Groove DiameterFor Rod Dia.Price
USA SEALING ZUSASES-19 Rod Seal, Graphite-Filled Ptfe, 0.176 Inch ID, 5/16 Inch Outside Dia | CU7KWJ ZUSASES-19Graphite Filled PTFE0.312"0.176"0.093"0.31"0.101"0.19"0.188"€61.41
USA SEALING ZUSASES-23 Rod Seal, Graphite-Filled Ptfe, 0.237 Inch ID, 7/16 Inch Outside Dia | CU7KWK ZUSASES-23Graphite Filled PTFE0.438"0.237"1/8"11/25"0.149"1/4"1/4"€62.43
USA SEALING ZUSASES-20 Rod Seal, Graphite-Filled Ptfe, 0.239 Inch ID, 3/8 Inch Outside Dia | CU7KWL ZUSASES-20Graphite Filled PTFE3/8"0.239"0.093"0.38"0.101"1/4"1/4"€55.96
USA SEALING ZUSASES-21 Rod Seal, Graphite-Filled Ptfe, 0.364 Inch ID, 1/2 Inch Outside Dia | CU7KWM ZUSASES-21Graphite Filled PTFE1/2"0.364"0.093"1/2"0.101"0.38"3/8"€70.97
USA SEALING ZUSASES-27 Rod Seal, Graphite-Filled Ptfe, 0.484 Inch ID, 3/4 Inch Outside Dia | CU7KWN ZUSASES-27Graphite Filled PTFE3/4"0.484"0.187"3/4"0.188"1/2"1/2"€87.37
USA SEALING ZUSASES-25 Rod Seal, Graphite-Filled Ptfe, 0.487 Inch ID, 11/16 Inch Outside Dia | CU7KWP ZUSASES-25Graphite Filled PTFE0.688"0.487"1/8"0.69"0.149"1/2"1/2"€87.37
USA SEALING ZUSASES-28 Rod Seal, Graphite-Filled Ptfe, 0.734 Inch ID, 1 Inch Outside Dia | CU7KWQ ZUSASES-28Graphite Filled PTFE1"0.734"0.187"1"0.188"3/4"3/4"€102.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSASES-11 Rod Seal, Ptfe, 0.734 Inch ID, 1 Inch Outside Dia, 0.187 Inch Width
€117.15 /unit