Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-VLV-92 Needle Valve, Angled Fitting Style, 316 SS | CE9VEB 56DK43

USA SEALING ZUSA-VLV-92 Needle Valve, Angled Fitting Style, 316 SS

Item: CE9VEB Model: ZUSA-VLV-92Cross Ref: 56DK43
Limited Availability
€248.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialStainless Steel
ConnectionCompression
Fitting StyleAngled
Flow Rate0.09 GPM
GradeGrade 316
Handle MaterialStainless Steel
Length2"
Max. Flow0.09 GPM
Max. Pressure10000 psi
Pipe Size1/4"
Seal MaterialPTFE
Stem TypeStainless Steel
Temp. Rating+65°F to +450°F
Tube Size1/8"
Bonnet StyleScrew In
Connection Size - Side 11/8"
Connection Size - Side 21/8"
Connection Size - Side 31/8"
Connection TypeCompression x Compression x Compression
Flow Coefficient (cv)0.09
For MediaChemicals, Combustible Gases, Natural Gas, Steam, Water
HandleMetal Tee
Handle TypeTee
Max. Pressure (cwp)9000 psi
Max. Pressure (steam)6000 psi
Media Temp. Range-65°F to 450°F
Overall Length1.97"
StandardsAPI 598
Stem Material316 Stainless Steel
Valve Body Style3-Way
Valve SeriesN/A - Not Rated

Shipping Info:

Ship weight (kg) 0.2583
Country of OriginCN

Product Variants

ProductModelPipe SizeMax. FlowConnectionTube SizeFlow RateBody MaterialSeal MaterialMax. PressurePrice
USA SEALING ZUSA-VLV-93 Needle Valve, Angled Fitting Style, 316 SS | CE9VEC 56DK44 ZUSA-VLV-931/4"0.35 GPMCompression1/4"0.35 GPMStainless SteelPTFE10000 psi€217.50
USA SEALING ZUSA-VLV-94 Needle Valve, Angled Fitting Style, 316 SS | CE9VED 56DK45 ZUSA-VLV-941/4"0.56 GPMCompression3/8"0.56 GPMStainless SteelPTFE10000 psi€231.47
USA SEALING ZUSA-VLV-95 Needle Valve, Angled Fitting Style, 316 SS | CE9VEE 56DK46 ZUSA-VLV-951/4"0.7 GPMCompression1/2"0.7 GPMStainless SteelPTFE10000 psi€244.61
USA SEALING ZUSA-VLV-100 Needle Valve, Angled Fitting Style, 316 SS | CE9VEF 56DK51 ZUSA-VLV-1001/8"0.2 GPMFNPT1/4"0.2 GPMStainless SteelPTFE10000 psi€154.74
USA SEALING ZUSA-VLV-101 Needle Valve, Angled Fitting Style, 316 SS | CE9VEG 56DK52 ZUSA-VLV-1011/4"0.35 GPMFNPT1/4"0.35 GPMStainless SteelPTFE10000 psi€158.31
USA SEALING ZUSA-VLV-102 Needle Valve, Angled Fitting Style, 316 SS | CE9VEH 56DK53 ZUSA-VLV-1023/8"0.56 GPMFNPT1/4"0.56 GPMStainless SteelPTFE10000 psi€226.82
USA SEALING ZUSA-VLV-103 Needle Valve, Angled Fitting Style, 316 SS | CE9VEJ 56DK54 ZUSA-VLV-1031/2"0.7 GPMFNPT1/4"0.7 GPMStainless SteelPTFE10000 psi€223.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-VLV-92 Needle Valve, Angled Fitting Style, 316 SS
€248.47 /unit