Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-VLV-85 Ball Valve, 1/4 Inch Pipe, 1/4 Inch Tube, 1, 500 PSI CWP, -65-300 Deg F | CU7FQE

USA SEALING ZUSA-VLV-85 Ball Valve, 1/4 Inch Pipe, 1/4 Inch Tube, 500 PSI CWP, -65-300 Deg F

Item: CU7FQE Model: ZUSA-VLV-85Cross Ref: 56DK36
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Material GradeGrade 316
Body MaterialStainless Steel
Body Seal MaterialPTFE
Body StyleTwo Way
Connection TypeFNPT
Handle MaterialNylon
Handle TypeWedge
Max. Pressure1500 psi
Max. Steam Pressure1000 psi
Pipe Size1/4"
PortStandard
Seat MaterialPTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeOne Piece
Temp. Range-65°F to +300°F
Tube Size1/4"
Valve StructureTwo Piece
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Coefficient Of Volume (cv)1.25
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11/4"
Connection Size - Side 21/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaWater
HandleWedge
Handle - LockingNon-Locking
Handle ColorBlack
Max. Media Temperature300°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)1500 psi
Max. Pressure (steam)1000 psi
Media Temp. Range-65°F to 300°F
Min. Media Temperature-65°F
Nominal Valve Size1/4"
Overall Length1.85"
Seal MaterialPTFE
StandardsAPI 598
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.1291
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureBall MaterialSeat MaterialStem MaterialHandle MaterialMax. Steam PressurePrice
USA SEALING ZUSA-VLV-29 Ball Valve, 1 1/2 Inch Pipe, 1000 PSI CWP, -20-350 Deg F, FNPT | CU7FPP ZUSA-VLV-29Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€97.46
USA SEALING ZUSA-VLV-7 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 1000 PSI | CU7FPQ ZUSA-VLV-7Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€226.15
USA SEALING ZUSA-VLV-50 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 2000 PSI | CU7FPR ZUSA-VLV-50Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€140.54
USA SEALING ZUSA-VLV-57 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 2000 PSI | CU7FPT ZUSA-VLV-57Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€219.36
USA SEALING ZUSA-VLV-27 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 1000 PSI CWP, -20-350 Deg F, Female NPT, FNPT | CU7FPU ZUSA-VLV-27Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€59.18
USA SEALING ZUSA-VLV-49 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 2000 PSI CWP, -60-450 Deg F, Female NPT, FNPT | CU7FPV ZUSA-VLV-49Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€77.74
USA SEALING ZUSA-VLV-56 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 2000 PSI CWP, -60-450 Deg F, Female NPT, FNPT | CU7FPW ZUSA-VLV-56Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€100.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-VLV-85 Ball Valve, 1/4 Inch Pipe, 1/4 Inch Tube, 500 PSI CWP, -65-300 Deg F
€166.76 /unit