Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-VLV-60 Combination Strainer/Ball Valve, 3/4 Inch Pipe Size, FNPT x FNPT

Item: CU7GEL Model: ZUSA-VLV-60Cross Ref: 56DK01
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Strainer/Ball Valve
Ball MaterialStainless Steel
Ball Material GradeGrade 304
Body MaterialStainless Steel
Body Material GradeGrade 304
Connection TypeFNPT x FNPT
Handle Material GradeGrade 304 , Stainless Steel
Max. Pressure800 psi WOG
Pipe Size3/4"
PortStandard
Screen Material GradeGrade 304
Stem GradeGrade 304
Stem MaterialStainless Steel
Temp. Range-20°F to +230°F
Ball Port StyleStandard Port
Handle MaterialGrade 304 Stainless Steel
Nominal Valve Size3/4"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Type - Side 1NPT
Outlet Connection Type - Side 2NPT
Seat MaterialFKM
StandardsANSI/ASME B1.20.1

Shipping Info:

Ship weight (kg) 3.15
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-VLV-60 Combination Strainer/Ball Valve, 3/4 Inch Pipe Size, FNPT x FNPT
€63.87 /unit