USA SEALING ZUSA-VLV-184 Ball Valves, 4 Inch Pipe, Full, 1000 PSI CWP, 0 Deg to 350 Deg F, Lever Handle, Flanged | CU7FUV

USA SEALING ZUSA-VLV-184 Ball Valves, 4 Inch Pipe, Full, 1000 PSI CWP, 0 Deg to 350 Deg F, Lever Handle, Flanged

Item: CU7FUV Model: ZUSA-VLV-184Cross Ref: 61DV47
In Stock

Get it by Monday, Jun 16

€3,332.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valves
Ball MaterialStainless Steel
Ball Material GradeGrade 201
Body MaterialStainless Steel
Body Seal MaterialPTFE
Body StyleStraight
Connection TypeFlanged x Flanged
FeaturesStainless Steel Flanged Ball Valves
Handle MaterialStainless Steel
Handle Material GradeGrade 304
Handle TypeLever
Hose I.d.4"
Max. Pressure1000 psi
Max. Steam Pressure100 psi WSP
Overall Length9.02"
Pipe Size4"
PortFull
Seat MaterialPTFE
Stem GradeGrade 304
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range0°F to +350°F
Valve StructureTwo Piece
3-a ComplianceNot Rated
Ansi Flange ClassClass 150
Ball Port StyleFull Port
Coefficient Of Volume (cv)2110
Connection Size - Side 14"
Connection Size - Side 24"
Connection Type - Side 1Flange
Connection Type - Side 2Flange
For MediaSteam, Water
HandleLocking Lever
Handle - LockingLocking
Handle ColorBlue
Max. Media Temperature350°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)1000 psi
Max. Pressure (steam)100 psi
Media Temp. Range0°F to 350°F
Min. Media Temperature0°F
Nominal Valve Size4"
Seal MaterialPTFE
StandardsASME B16.10, ASME B16.5
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 19.4445
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureBall MaterialSeat MaterialStem MaterialHandle MaterialMax. Steam PressurePrice
USA SEALING ZUSA-VLV-29 Ball Valve, 1 1/2 Inch Pipe, 1000 PSI CWP, -20-350 Deg F, FNPT | CU7FPP ZUSA-VLV-29Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€97.46
USA SEALING ZUSA-VLV-7 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 1000 PSI | CU7FPQ ZUSA-VLV-7Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€226.15
USA SEALING ZUSA-VLV-50 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 2000 PSI | CU7FPR ZUSA-VLV-50Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€140.54
USA SEALING ZUSA-VLV-57 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 2000 PSI | CU7FPT ZUSA-VLV-57Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€219.36
USA SEALING ZUSA-VLV-27 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 1000 PSI CWP, -20-350 Deg F, Female NPT, FNPT | CU7FPU ZUSA-VLV-27Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€59.18
USA SEALING ZUSA-VLV-49 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 2000 PSI CWP, -60-450 Deg F, Female NPT, FNPT | CU7FPV ZUSA-VLV-49Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€77.74
USA SEALING ZUSA-VLV-56 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 2000 PSI CWP, -60-450 Deg F, Female NPT, FNPT | CU7FPW ZUSA-VLV-56Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€100.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-VLV-184 Ball Valves, 4 Inch Pipe, Full, 1000 PSI CWP, 0 Deg to 350 Deg F, Lever Handle, Flanged
€3,332.76 /unit