Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-VLV-105 Mini Ball Valve, 1/4 Inch Pipe, 1 Inch Tube, Std, 230 psi CWP, 0 Deg to 300 Deg F | CU7KND

USA SEALING ZUSA-VLV-105 Mini Ball Valve, 1/4 Inch Pipe, 1 Inch Tube, Std, 230 psi CWP, 0 Deg to 300 Deg F

Item: CU7KND Model: ZUSA-VLV-105Cross Ref: 56DK56
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€518.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Ball Valve
Ball MaterialStainless Steel
Ball Material GradeGrade 304
Body MaterialStainless Steel
Body Seal MaterialPTFE
Body StyleThree Way
Connection TypeFNPT x FNPT
Handle MaterialStainless Steel
Handle Material GradeGrade 304
Handle TypeLocking Lever
Max. Pressure230 psi
Pipe Size1/4"
PortStandard
Seat MaterialPTFE
Stem GradeGrade 304
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range0°F to +300°F
Tube Size1"
Valve StructureThree Piece
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11"
Connection Size - Side 21"
Connection Type - Side 1Clamp
Connection Type - Side 2Clamp
For MediaWater
HandleLocking Lever
Handle - LockingLocking
Handle ColorBlue
Max. Media Temperature300°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)230 psi
Media Temp. Range0°F to 300°F
Min. Media Temperature0°F
Nominal Valve Size1/4"
Overall Length4.33"
Seal MaterialPTFE
StandardsGB4982
Vacuum Service Rating16.67 in. hg
Valve Body StyleStraight
Valve ConstructionThree-Piece
Vented Ball ValveVented

Shipping Info:

Ship weight (kg) 0.9922
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureBall MaterialSeat MaterialStem MaterialHandle MaterialMax. Steam PressurePrice
USA SEALING ZUSA-VLV-29 Ball Valve, 1 1/2 Inch Pipe, 1000 PSI CWP, -20-350 Deg F, FNPT | CU7FPP ZUSA-VLV-29Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€97.46
USA SEALING ZUSA-VLV-7 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 1000 PSI | CU7FPQ ZUSA-VLV-7Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€226.15
USA SEALING ZUSA-VLV-50 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 2000 PSI | CU7FPR ZUSA-VLV-50Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€140.54
USA SEALING ZUSA-VLV-57 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 2000 PSI | CU7FPT ZUSA-VLV-57Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€219.36
USA SEALING ZUSA-VLV-27 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 1000 PSI CWP, -20-350 Deg F, Female NPT, FNPT | CU7FPU ZUSA-VLV-27Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€59.18
USA SEALING ZUSA-VLV-49 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 2000 PSI CWP, -60-450 Deg F, Female NPT, FNPT | CU7FPV ZUSA-VLV-49Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€77.74
USA SEALING ZUSA-VLV-56 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 2000 PSI CWP, -60-450 Deg F, Female NPT, FNPT | CU7FPW ZUSA-VLV-56Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€100.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-VLV-105 Mini Ball Valve, 1/4 Inch Pipe, 1 Inch Tube, Std, 230 psi CWP, 0 Deg to 300 Deg F
€518.97 /unit