Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-TF-VAC-81 Centering Ring, 1/2 Inch Tube OD, No Screen, 10-7 torr72 Deg F Vacuum Rating | CU7GDL

USA SEALING ZUSA-TF-VAC-81 Centering Ring, 1/2 Inch Tube OD, No Screen, 10-7 torr72 Deg F Vacuum Rating

Item: CU7GDL Model: ZUSA-TF-VAC-81Cross Ref: 743L44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentering Ring
Compatible Flange Outside Dia.1.188"
Compatible Tube Outer Dia.1/2"
Includes ScreenNo
Inner Ring MaterialStainless Steel
Recommended SterilizationAutoclave
Vacuum Rating10 torr to 7 torr
Compatible Flange Outside Diameter1 3/16"
Compatible Tube Outer Diameter1/2"
Maximum Operating Temperature320°F
Minimum Operating Temperature4°F
StandardsGB4982-ISO-K

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCompatible Tube Outer Dia.Compatible Flange Outside Dia.Vacuum RatingIncludes ScreenScreenRecommended SterilizationInner Ring MaterialMax. Operating Temp.Price
USA SEALING ZUSA-TF-VAC-84 Centering Ring, 1 1/2 Inch Tube OD, No Screen, 10-7 torr72 Deg F Vacuum Rating | CU7GDJ ZUSA-TF-VAC-841 1/2"2.172"10 torr to 7 torrNoNo ScreenAutoclaveStainless Steel320°F€17.16
USA SEALING ZUSA-TF-VAC-88 Centering Ring, 1 Inch Tube OD, Screen Included, 10-7 torr72 Deg F Vacuum Rating | CU7GDK ZUSA-TF-VAC-881"1.578"10 torr to 7 torrYesScreen IncludedAutoclaveStainless Steel320°F€47.84
USA SEALING ZUSA-TF-VAC-85 Centering Ring, 2 Inch Tube OD, No Screen, 10-7 torr72 Deg F Vacuum Rating | CU7GDM ZUSA-TF-VAC-852"2.953"10 torr to 7 torrNoNo ScreenAutoclaveStainless Steel320°F€22.18
USA SEALING ZUSA-TF-VAC-90 Centering Ring, 2 Inch Tube OD, Screen Included, 10-7 torr72 Deg F Vacuum Rating | CU7GDN ZUSA-TF-VAC-902"2.953"7 torr to 10 torrYesScreen IncludedAutoclaveStainless Steel320°F€62.36
USA SEALING ZUSA-TF-VAC-82 Centering Ring, 3/4 Inch Tube OD, No Screen, 10-7 torr72 Deg F Vacuum Rating | CU7GDP ZUSA-TF-VAC-823/4"1.188"10 torr to 7 torrNoNo ScreenAutoclaveStainless Steel320°F€9.96
USA SEALING ZUSA-TF-VAC-87 Centering Ring, 3/4 Inch Tube OD, Screen Included, 10-7 torr72 Deg F Vacuum Rating | CU7GDQ ZUSA-TF-VAC-873/4"1.188"7 torr to 10 torrYesScreen IncludedAutoclaveStainless Steel320°F€42.23
USA SEALING ZUSA-TF-VAC-89 Centering Ring, 1 1/2 Inch Tube OD, Screen Included, 10-7 torr72 Deg F Vacuum Rating | CU7GDR ZUSA-TF-VAC-891 1/2"2.172"10 torr to 7 torrYesScreen IncludedAutoclaveStainless Steel320°F€62.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-TF-VAC-81 Centering Ring, 1/2 Inch Tube OD, No Screen, 10-7 torr72 Deg F Vacuum Rating
€11.52 /unit