Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-TF-VAC-75 Cap, 304 Stainless Steel, 1 1/2 Inch Tube OD, Clamp, 10-7 torr72 Deg F Vacuum Rating | CU7GDE

USA SEALING ZUSA-TF-VAC-75 Cap, 304 Stainless Steel, 1 1/2 Inch Tube OD, Clamp, 10-7 torr72 Deg F Vacuum Rating

Item: CU7GDE Model: ZUSA-TF-VAC-75Cross Ref: 743L38
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
ApplicationAir, Potable Water
Compatible Flange Outside Dia.2 4/25"
Compatible Tube MaterialStainless Steel
Compatible Tube Outer Dia.1 1/2"
Connection TypeClamp
Flange O.d.2.156"
MaterialStainless Steel
Recommended SterilizationAutoclave
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeCap
Trade Number40
Vacuum Rating10 torr to 7 torr
Compatible Flange Outside Diameter2 4/25"
Compatible Tube Outer Diameter1 1/2"
Fitting Connection TypeClamp
Flange Outside Diameter2.15625"
Material GradeGrade 304
Maximum Operating Temperature320°F
Minimum Operating Temperature4°F
StandardsGB4982-ISO-K
Trade No.40

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTrade NumberCompatible Tube Outer Dia.Compatible Flange Outside Dia.Flange O.d.ApplicationMaterialConnection TypeSpecific Fitting ShapePrice
USA SEALING ZUSA-TF-VAC-74 Cap, 304 Stainless Steel, 1 Inch Tube OD, Clamp, 10-7 torr72 Deg F Vacuum Rating | CU7GDF ZUSA-TF-VAC-74251"1.57"-Air, Potable WaterStainless SteelClampCap€14.31
USA SEALING ZUSA-TF-VAC-76 Cap, 304 Stainless Steel, 2 Inch Tube OD, Clamp, 10-7 torr72 Deg F Vacuum Rating | CU7GDG ZUSA-TF-VAC-76502"2.95"2.953"Air, Potable WaterStainless SteelClampCap€27.47
USA SEALING ZUSA-TF-VAC-73 Cap, 304 Stainless Steel, 3/4 Inch Tube OD, Clamp, 10-7 torr72 Deg F Vacuum Rating | CU7GDH ZUSA-TF-VAC-73163/4"1.18"1.18"Air, Potable WaterStainless SteelClampCap€12.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-TF-VAC-75 Cap, 304 Stainless Steel, 1 1/2 Inch Tube OD, Clamp, 10-7 torr72 Deg F Vacuum Rating
€26.07 /unit