Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-TF-VAC-51 Vacuum Tube Fitting, 304 Stainless Steel, 2 Inch x 1 5/8 Inch Tube OD, NW x Barbed | CU7NBC

USA SEALING ZUSA-TF-VAC-51 Vacuum Tube Fitting, 304 Stainless Steel, 2 Inch x 1 5/8 Inch Tube OD, NW x Barbed

Item: CU7NBC Model: ZUSA-TF-VAC-51Cross Ref: 743L35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Fitting
ApplicationAir, Potable Water
Fitting MaterialStainless Steel
Fitting Side A Connection TypeNW
Fitting Side A Tube Outer Diameter2"
Fitting Side B Connection TypeBarbed
Fitting Side B Tube Outer Diameter1 5/8"
Flange O.d.2.953"
Flange Thickness0.14"
Number Of Bolt Holes0
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeStraight Adapter
Trade Number50
Vacuum Rating10 torr to 7 torr
Flange Outside Diameter2.953125"
StandardsGB4982-ISO-K

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSpecific Fitting ShapeFitting Side B Connection TypeFitting Side A Tube Outer DiameterTrade NumberFlange O.d.Fitting Side B Tube Outer DiameterOverall LengthFitting Side C Tube Outer DiameterPrice
USA SEALING ZUSA-TF-VAC-44 Vacuum Tube Fitting, 304 Stainless Steel, 1 Inch x 1 Inch Tube OD, NW x Socket | CU7LZL ZUSA-TF-VAC-44Straight AdapterSocket1"251.562"1"--€22.66
USA SEALING ZUSA-TF-VAC-46 Vacuum Tube Fitting, 304 Stainless Steel, 2 Inch x 2 Inch Tube OD, NW x Socket | CU7LZM ZUSA-TF-VAC-46Straight AdapterSocket2"502.953"2"--€48.21
USA SEALING ZUSA-TF-VAC-43 Vacuum Tube Fitting, 304 Stainless Steel, 3/4 Inch x 3/4 Inch Tube OD, NW x Socket | CU7LZN ZUSA-TF-VAC-43Straight AdapterSocket3/4"161.172"3/4"--€21.53
USA SEALING ZUSA-TF-VAC-56 Vacuum Tube Fitting, 304 Stainless Steel, 3/4 Inch x 3/4 Inch Tube OD, NW x NW | CU7NAV ZUSA-TF-VAC-5690° ElbowNW3/4"161.18"3/4"--€154.44
USA SEALING ZUSA-TF-VAC-30 Vacuum Tube Fitting, 304 Stainless Steel, 2 Inch x 3/4 Inch Tube OD, NW x NW | CU7NAW ZUSA-TF-VAC-30Straight AdapterNW2"16, 502.953"3/4"--€119.96
USA SEALING ZUSA-TF-VAC-60 Vacuum Tube Fitting, 304 Stainless Steel, 3/4 Inch x 3/4 Inch Tube OD, NW x NW | CU7NAX ZUSA-TF-VAC-60TeeNW3/4"161.18"3/4"-3/4"€140.47
USA SEALING ZUSA-TF-VAC-68 Vacuum Tube Fitting, 304 Stainless Steel, 2 Inch x 1 1/2 Inch Tube OD, NW x NW | CU7NAY ZUSA-TF-VAC-68Reducing TeeNW2"40, 502.953"1 1/2"-2"€411.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-TF-VAC-51 Vacuum Tube Fitting, 304 Stainless Steel, 2 Inch x 1 5/8 Inch Tube OD, NW x Barbed
€118.02 /unit