Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-RES-7 Compression Packing Seal, White | CU7GMM

USA SEALING ZUSA-RES-7 Compression Packing Seal, White

Item: CU7GMM Model: ZUSA-RES-7Cross Ref: 56GU20
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
ColorWhite
Length120"
Density75 lbs.-cu. ft.
FeaturesChemical Resistant, Seals Are Flexible and Conform to Uneven Surfaces, Temperature Resistant
MaterialFiberglass
Maximum Temperature1380°F
Overall Length10 ft.
ShapeRound
Tensile Strength3200 N/mm
Thickness5/16"

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-RES-7 Compression Packing Seal, White
€10.81 /unit