Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-RES-1 Compression Packing Seal, White | CU7GFE

USA SEALING ZUSA-RES-1 Compression Packing Seal, White

Item: CU7GFE Model: ZUSA-RES-1Cross Ref: 56GU14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
ColorWhite
Length60"
MaterialFiberglass
Overall Length5 ft.
ShapeRound
Tensile Strength3200 N/mm
Thickness1/4"

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-RES-1 Compression Packing Seal, White
€6.71 /unit