Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-PF-15531 Pipe Fitting, Brass, 1 Inch X 1 Inch X 1 Inch X 1 Inch Fitting Pipe Size | CU7KTT

USA SEALING ZUSA-PF-15531 Pipe Fitting, Brass, 1 Inch x 1 Inch x 1 Inch x 1 Inch Pipe

Item: CU7KTT Model: ZUSA-PF-15531Cross Ref: 792Y50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€293.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Fitting
ApplicationAir, Natural Gas, Non-Potable Water, Oil
Basic Fitting ShapeCross
Bend Nominal Dimensions2" x 3"
ClassClass 250
ColorBrass
Fitting MaterialBrass
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Outside Diameter1.312"
Fitting Side A Threads Per Inch11.5
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B Outside Diameter1.312"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1"
Fitting Side C Outside Diameter1.312"
Fitting Side C TypeNPT
Fitting Side D GenderFemale
Fitting Side D Nominal Pipe Size1"
Fitting Side D Outside Diameter1.312"
Fitting Side D TypeNPT
GradeGrade C38500
Includes SealNo
Max. Operating Pressure400 psi
Max. Steam Pressure340 psi
Overall Length3"
ScheduleSchedule 80
Specific Fitting ShapeCross
Includes Pre-applied Thread SealantNo
Material GradeC38500
Maximum Operating Pressure400 psi
Pipe Fitting MaterialBrass
StandardsANSI B16.15, ASME B1.20.1
Thread Size A1"-11 1/2

Shipping Info:

Ship weight (kg) 0.756
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A Outside DiameterBend Nominal DimensionsFitting Side B Nominal Pipe SizeFitting Side B Outside DiameterPrice
USA SEALING ZUSA-PF-15520 Pipe Fitting, Brass, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CU7KTA ZUSA-PF-155203 5/8"90° ElbowElbow1 1/2"1 7/8"2 2/3" x 3 2/3"1 1/2"1 7/8"€252.57
USA SEALING ZUSA-PF-15553 Pipe Fitting, Brass, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CU7KTB ZUSA-PF-155532 3/4"StraightUnion1 1/2"1 7/8"3 2/9" x 2 7/9"1 1/2"1 7/8"€256.26
USA SEALING ZUSA-PF-15512 Pipe Fitting, Brass, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CU7KTC ZUSA-PF-155123 1/2"45° ElbowElbow1 1/2"1 7/8"2 2/3" x 3 1/2"1 1/2"1 7/8"€267.81
USA SEALING ZUSA-PF-15545 Pipe Fitting, Brass, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Class 250 | CU7KTD ZUSA-PF-155453 7/8"TeeTEE1 1/2"1 7/8"2 2/3" x 3 7/8"1 1/2"1 7/8"€336.39
USA SEALING ZUSA-PF-15538 Pipe Fitting, Brass, 1 1/4 Inch Fitting Pipe Size | CU7KTE ZUSA-PF-155381 1/4"CapCap1 1/4"1 5/8"2 1/3" x 1 2/7"--€225.04
USA SEALING ZUSA-PF-15519 Pipe Fitting, Brass, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CU7KTF ZUSA-PF-155193.188"90° ElbowElbow1 1/4"1 5/8"2 1/3" x 3 1/5"1 1/4"1 5/8"€187.48
USA SEALING ZUSA-PF-15511 Pipe Fitting, Brass, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CU7KTG ZUSA-PF-155113.062"45° ElbowElbow1 1/4"1 5/8"2 1/3" x 3"1 1/4"1 5/8"€261.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-PF-15531 Pipe Fitting, Brass, 1 Inch x 1 Inch x 1 Inch x 1 Inch Pipe
€293.04 /unit