Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-HT-2980 Tubing, 3/4 Inch Inside Dia, 1 Inch Outside Dia | CE9CXE 55YK42

USA SEALING ZUSA-HT-2980 Tubing, 3/4 Inch Inside Dia, 1 Inch Outside Dia

Item: CE9CXE Model: ZUSA-HT-2980Cross Ref: 55YK42
Limited Availability
€19.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorClear
Inside Dia.3/4"
Length5 ft.
MaterialPVC
Max. Pressure20 psi
Outside Dia.1"
Temp. Range+50°F to +150°F
Wall Thickness1/8"
ApplicationBeverage, Food, Water
Bend Radius1"
ClarityClear
Fitting CompatibilityBarbed
FlexibilitySemi Flexible
Industry ApplicationLaboratory
Inside Diameter3/4"
Maximum Operating Pressure15 psi
Outside Diameter1"
Overall Length5 ft.
ReinforcementNot Reinforced
StandardsFDA, NSF 51
Stripe ColorNo Stripe

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorTemp. RangePrice
USA SEALING ZUSA-HT-2994 Tubing, 3/4 Inch Inside Dia, 1 Inch Outside Dia | CE9CXF 55YK59 ZUSA-HT-2994PVC1"3/4"1/8"Clear+50°F to +150°F€8.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-HT-2980 Tubing, 3/4 Inch Inside Dia, 1 Inch Outside Dia
€19.29 /unit