Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSPCR-476 Round Spacer, 1/4 Inch For Screw Size, Brass, Zinc Plated, 1 1/4 Inch Length | CU7MPA

USA SEALING ZSPCR-476 Round Spacer, Brass, 1 1/4 In Lg., 1/2 In O.D., Zn Plated

Item: CU7MPA Model: ZSPCR-476Cross Ref: 61JU23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorSilver
Display Qty1
FinishZinc Plated
HardnessRockwell B55
Inside Dia.0.252"
Inside Dia. Tolerance0" to 0.01"
Length1 1/4"
MaterialBrass
Outside Dia.1/2"
Outside Dia. Tolerance-0.005" to +0.005"
Overall Length Tolerance-0.005" to +0.005"
Spacer TypeRound Spacer
System Of MeasurementImperial
Tensile Strength45000 psi
Dimensional StandardsASTM B16
For Screw Size1/4"
Inside Diameter0.252"
Inside Diameter Tolerance0" to 0.01"
Outside Diameter0.5"
Outside Diameter Tolerance+/-0.005"
Overall Length1 1/4"
Rockwell HardnessB55

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)3.18
Ship width (cm)1.27
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSPCR-476 Round Spacer, Brass, 1 1/4 In Lg., 1/2 In O.D., Zn Plated
€8.15 /unit