Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSPCR-418 Round Spacer, M3 For Screw Size, Aluminum, Plain, 10 mm Length, 3.2 mm Inside Dia | CU7MRR

USA SEALING ZSPCR-418 Round Spacer, Alu, 10mm Lg., 8mm O.D., Plain

Item: CU7MRR Model: ZSPCR-418Cross Ref: 61JT64
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorSilver
Display Qty1
FinishPlain
HardnessRockwell B50
Inside Dia.3.2 mm
Inside Dia. Tolerance-0.13 mm to +0.13 mm
Length10 mm
MaterialAluminum
Outside Dia.8 mm
Outside Dia. Tolerance-0.13 mm to +0.13 mm
Overall Length Tolerance-0.13 mm to +0.13 mm
Spacer TypeRound Spacer
System Of MeasurementMetric
Tensile Strength45000 psi
For Screw SizeM3
Inside Diameter3.2 mm
Inside Diameter Tolerance+/-0.13 mm
Outside Diameter8 mm
Outside Diameter Tolerance+/-0.13 mm
Overall Length10 mm
Rockwell HardnessB50

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.79
Ship length (cm)0.99
Ship width (cm)0.79
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSPCR-418 Round Spacer, Alu, 10mm Lg., 8mm O.D., Plain
€3.77 /unit