Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSPCR-377 Round Spacer, M2.5 For Screw Size, Aluminum, Plain, 4 mm Length, 2.7 mm Inside Dia | CU7MRL

USA SEALING ZSPCR-377 Round Spacer, Alu, 4mm Lg., 4.5mm O.D., Plain

Item: CU7MRL Model: ZSPCR-377Cross Ref: 61JT23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorSilver
Display Qty1
FinishPlain
HardnessRockwell B50
Inside Dia.2.7 mm
Inside Dia. Tolerance-0.13 mm to +0.13 mm
Length4 mm
MaterialAluminum
Outside Dia.4.5 mm
Outside Dia. Tolerance-0.13 mm to +0.13 mm
Overall Length Tolerance-0.13 mm to +0.13 mm
Spacer TypeRound Spacer
System Of MeasurementMetric
Tensile Strength45000 psi
For Screw SizeM2.5
Inside Diameter2.7 mm
Inside Diameter Tolerance+/-0.13 mm
Outside Diameter4.5 mm
Outside Diameter Tolerance+/-0.13 mm
Overall Length4 mm
Rockwell HardnessB50

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.46
Ship length (cm)0.41
Ship width (cm)0.46
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSPCR-377 Round Spacer, Alu, 4mm Lg., 4.5mm O.D., Plain
€1.01 /unit