Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSPCR-356 Round Spacer, M4 For Screw Size, Stainless Steel, Plain, 5 mm Length, 4.2 mm Inside Dia | CU7MVN

USA SEALING ZSPCR-356 Round Spacer, SS, 5mm Lg., 8mm O.D., Plain

Item: CU7MVN Model: ZSPCR-356Cross Ref: 61JT02
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorSilver
Display Qty1
FinishPlain
GradeGrade 18-8
HardnessRockwell B60
Inside Dia.4.2 mm
Inside Dia. Tolerance-0.13 mm to +0.13 mm
Length5 mm
MaterialStainless Steel
Outside Dia.8 mm
Outside Dia. Tolerance-0.13 mm to +0.13 mm
Overall Length Tolerance-0.13 mm to +0.13 mm
Spacer TypeRound Spacer
System Of MeasurementMetric
Tensile Strength80000 psi
For Screw SizeM4
Inside Diameter4.2 mm
Inside Diameter Tolerance+/-0.13 mm
Outside Diameter8 mm
Outside Diameter Tolerance+/-0.13 mm
Overall Length5 mm
Rockwell HardnessB60

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.79
Ship length (cm)0.51
Ship width (cm)0.79
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSPCR-356 Round Spacer, SS, 5mm Lg., 8mm O.D., Plain
€3.09 /unit