Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSPCR-329 Round Spacer, M3 For Screw Size, Stainless Steel, Plain, 10 mm Length, 3.2 mm Inside Dia | CU7MTN

USA SEALING ZSPCR-329 Round Spacer, SS, 10mm Lg., 4.5mm O.D., Plain

Item: CU7MTN Model: ZSPCR-329Cross Ref: 61JR74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorSilver
Display Qty1
FinishPlain
GradeGrade 18-8
HardnessRockwell B60
Inside Dia.3.2 mm
Inside Dia. Tolerance-0.13 mm to +0.13 mm
Length10 mm
MaterialStainless Steel
Outside Dia.4.5 mm
Outside Dia. Tolerance-0.13 mm to +0.13 mm
Overall Length Tolerance-0.13 mm to +0.13 mm
Spacer TypeRound Spacer
System Of MeasurementMetric
Tensile Strength80000 psi
For Screw SizeM3
Inside Diameter3.2 mm
Inside Diameter Tolerance+/-0.13 mm
Outside Diameter4.5 mm
Outside Diameter Tolerance+/-0.13 mm
Overall Length10 mm
Rockwell HardnessB60

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.46
Ship length (cm)0.99
Ship width (cm)0.46
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSPCR-329 Round Spacer, SS, 10mm Lg., 4.5mm O.D., Plain
€2.35 /unit